Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Compatible Belt Width (mm) Material Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Belt Width (mm) Material Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Black 1PC 1 DC-LSFB 47322213 8.99 SGD
Shipped after 2018-06-25
to 60 ABS resin Yellow 1PC 1 DC-LSFY 47322222 8.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
On-site work in general
5
From Japan
On 2018-05-22 08:48:01
Although the frequency of use of the cutter is small, similar to the scale, standard equipment at the work site Even if it hangs on the waist, it is not disturbing and I am satisfied that I can detach it with one click quickly. It is a product that I can recommend.
This review is about item#47322213.
Cutter holder
4
From Japan
On 2016-02-25 18:16:55
I use it without any problem.
This review is about item#47322213.
Cutting of lining material etc.
5
From Japan
On 2015-11-29 15:54:20
The lock function which can be taken out with one touch is satisfactory for both operability and durability. However, the angle adjustment function section has problems with durability and it is damaged two years per year. Because it is a part which does not feel like necessity so that it is not necessary, I think that it is a recommended product
This review is about item#47322213.
For cardboard opening
3
From Japan
On 2014-07-15 19:35:40
There is no sense of security as the cutter does not snap into place and it will not fall. However, it is necessary to get used to it because you have to press the button to take out.
This review is about item#47322213.

Related Products