Buy more than* S$200* and get FREE SHIPPING

Curved Jaw Locking Plier

4.80 (5)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Aperture Value (mm) Dimensions B (mm) Dimensions A (mm) Dimensions L (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Aperture Value (mm) Dimensions B (mm) Dimensions A (mm) Dimensions L (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0 - 41 48 56 185 7CR 1PC 1 10508018(7CR) 47323543 19.99 SGD
In stock
373-0018 0 to 47 54 63 225 10R 1PC 1 10508017(10CR) 47323552 25.99 SGD
In stock
- 0 to 31 39 46 140 5CR 1PC 1 10508019(5CR) 47323534 17.99 SGD
Shipped after 2018-01-29
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Off road bike maintenance, on-board tool, substitute for clutch lever, brake lever, brake pedal
5
From Japan
On 2016-11-01 08:31:37
Even if you carry it as an on-board tool if it is 5CR it will not get in the way. It can also be used as a substitute for the clutch lever, brake lever and brake pedal when it is. It is recommended for those who are traveling in forest roads and want to reduce their luggage. Also you can use something for daily maintenance. I want to keep it a little grasping, welding, bending, painting or something? I do not lose it if I have one. Oh yeah it is not something to break.
This review is about item#47323534.
It seems to be active in various applications
5
From Japan
On 2016-06-20 23:01:04
Something seems to be useful. There is no loss even if one has it!
This review is about item#47323543.
In-car tool for motorcycles
5
From Japan
On 2016-02-08 11:23:30
Size that does not get in the way of two-wheeled vehicles. I think that it can be used for multipurpose because it seems to be compatible with bolts of size not available in the on-board tool and a lock mechanism.
This review is about item#47323534.
Metal modeling workshop
5
From Japan
On 2015-08-26 22:27:36
IRWIN 's VISE GLIP has various shapes and has been used for over 30 years and it is useful. When welding a metal plate, it is a necessity as a work fixing object. Although I tried other companies' products with lower prices, in comparison, the lock does not come off even considerable vibrations and blows, and the work of hitting also has many parallel processes, and the work is solid, too You can trust. When fixing two parts together, it is hoped that there should be more variations of the tip which can fix the shape of the tip that can be bitten even in a small area, and can stably fix various thicknesses vertically and parallel.
This review is about item#47323534.
Terminals that are difficult to extract
4
From Japan
On 2013-04-21 21:14:31
It was able to be used without problems. The price is reasonable.
This review is about item#47323552.

Related Products