Buy more than* S$200* and get FREE SHIPPING

Standard Locking Plier With Wire cutter

5.00 (6)
...see all>
Product Options
ADD TO CART
Aperture Value (mm) Dimensions B (mm) Dimensions A (mm) Dimensions L (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Aperture Value (mm) Dimensions B (mm) Dimensions A (mm) Dimensions L (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 to 31 39 46 140 5WR 1PC 1 T0902EL4(5WR) 47323577 17.99 SGD
Shipped after 2018-04-23
0 to 41 48 56 185 7WR 1PC 1 T0702EL4(7WR) 47323586 20.99 SGD
Shipped after 2018-04-23
0 to 47 54 63 225 10WR 1PC 1 T0502EL4(10WR) 47323595 25.99 SGD
Shipped after 2018-04-23
0 - 23 36 42 114 4WR 1PC 1 T1002EL4(4WR) 47323561 17.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Used for powerful grasping of accessories
5
From Japan
On 2018-03-23 10:00:12
Rather than being a locking pliers - is it easier to understand what was written in the original trademark "Vice Grip"? It is an indispensable tool for work that grips small parts strongly. "Vice grip" and similar products have various variations in tip shape for each application, I think that there is a category of "locking pliers -".
This review is about item#47323577.
Motorcycle maintenance
5
From Japan
On 2017-05-30 22:56:43
As expected it makes IRWIN crisp. Compared to cheap, it is different from the cheapest.
This review is about item#47323577.
About 30 years ago when I traveled to the US I bought it at the home center and purchased it and since then I was using it for repairing a car or a motorcycle, but since I lost it I purchased it again.
5
From Japan
On 2017-05-22 15:04:59
Many things of the same type are on the market, but this product is superior in both function and durability.
This review is about item#47323586.
Sandwich and fix objects
5
From Japan
On 2017-04-10 17:10:52
Although it is sturdy, its price is cheap so it will not be a problem if you own it much
This review is about item#47323586.
Grab a crushed screw on the head
5
From Japan
On 2017-04-06 20:16:29
It is useful to grasp the crushed screw of the head with only a few clues firmly.
This review is about item#47323577.
Motorcycle maintenance / portable
5
From Japan
On 2014-09-21 13:56:19
I am using it for many years but it is a wonderful item.
This review is about item#47323577.

Related Products