Buy more than* S$200* and get FREE SHIPPING

Long Locking Pliers

4.57 (7)
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Type TRUSCO Part Number Aperture Value (mm) Dimension T (mm) Dimension l (mm) Dimensions B (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Type TRUSCO Part Number Aperture Value (mm) Dimension T (mm) Dimension l (mm) Dimensions B (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
135 4LN - 0 to 44 Tip width /3.1 36 36 42 1PC 1 T1602EL4(4LN) 47323622 18.99 SGD
In stock
165 6LN 373-0191 0 to 57 Tip width /4.0 45 39 46 1PC 1 T1402EL4(6LN) 47323631 17.99 SGD
In stock
220 9LN - 0 to 76 Tip width /4.7 61 48 56 1PC 1 T1502EL4(9LN) 47323647 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Always on bike
3
From Japan
On 2017-09-06 17:18:16
Even though someone wrote it, I feel that the playing accuracy is a little sweet, but the play is big. When it is desired to demonstrate the original grip capability of Vice Grip, how far is the tip part stably interlocking? It can also be used for ordinary tapered pliers, but in that case it does not depend on real pliers, it may be halfway comprehensively. I may be the only one.
This review is about item#47323622.
Maintenance of motorcycles
5
From Japan
On 2017-06-08 04:06:50
It grabs small parts firmly and is a necessity of maintenance of a motorcycle.
This review is about item#47323631.
Cospar good
5
From Japan
On 2017-02-02 16:10:25
It is a product of IRWIN which invented locking pliers. As expected it is a well-established store, the price is cheap but can be used with chitin.
This review is about item#47323622.
Car maintenance
5
From Japan
On 2014-12-17 23:01:13
I thought that I wanted it before, purchased by acquaintance from acquaintances and purchase necessary for automobile inspection maintenance (timing belt exchange) this time. Grab grimly! I wish I could buy it sooner.
This review is about item#47323631.
To remove the bolt
5
From Japan
On 2014-10-10 15:08:19
I got it from the necessity to remove the plus bolt that I licked in a narrow environment. It was brilliantly helpful to me to meet expectations.
This review is about item#47323622.
Part fixation during welding
5
From Japan
On 2013-11-02 19:23:23
I used the same one now and wanted another one so I wanted to buy it more unexpected I think that this size is not an obstacle to work and it is easy to use, if you need it you may buy it
This review is about item#47323622.
It is used to grasp a needle of Φ 0.7 mm or less in a narrow place.
4
From Japan
On 2013-04-17 09:42:15
It is a long nose pliers, so I'm happy to be able to use it in a small place. It is durable and easy to use for the price. It is made with a wire cutter, but it is unknown where to cut. (Probably not) The back of the mouth of the long nose has a thickness of 2.5 mm and the wire can not be cut. It is not a problem because there is no cutting of the wire for this purpose of use.
This review is about item#47323622.

Related Products