Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Large Locking Pliers

5.00 (1)
Aperture Value (mm)
0 to 79
Dimensions B (mm)
57
Dimensions A (mm)
71
Dimensions L (mm)
275
Type
12LC
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 T12EL4(12LC) 47323656 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Temporary fixation during welding
5
From Japan
On 2017-07-26 23:08:27
I did not expect it though because the price is cheap. I could use it without inconveniences in particular.
This review is about item#47323656.

Related Products