Buy more than* S$200* and get FREE SHIPPING

Wide Lock Clamp

4.25 (4)
Aperture Value (mm)
0 to 190
Dimensions C (mm)
250
Dimensions B (mm)
193
Dimensions D (mm)
55
Dimensions A (mm)
260
Dimensions L (mm)
455
Type
18DR
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 T18DR(18DR) 47323762 56.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Sheet metal work
3
From Japan
On 2017-05-17 09:28:22
Although it is cheap, there is nothing but I felt that the degree of play is a little more, the pinch ends do not match as it is caught by ordinary people.
This review is about item#47323762.
Replace the back panel
5
From Japan
On 2016-06-07 17:24:12
Very easy to use.
This review is about item#47323762.
Roof exchange
4
From Japan
On 2015-09-25 15:36:28
It's fine when you sandwich the roof.
This review is about item#47323762.
Fixing etc. at the exchanging work of exterior panel of automobile etc.
5
From Japan
On 2015-06-02 17:19:34
It is user-friendly and very useful.
This review is about item#47323762.

Related Products