Buy more than* S$200* and get FREE SHIPPING

Sheet Metal Clamp

Dimensions C (mm)
80
Dimensions B (mm)
50
Dimensions A (mm)
61
Dimensions L (mm)
195
Type
8R
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 T23EL4(8R) 47323771 27.99 SGD
Shipped after 2018-05-23
ADD TO CART

Related Products