Buy more than* S$200* and get FREE SHIPPING

Welding Clamp

5.00 (2)
Aperture Value (mm)
0 to 70
Dimensions C (mm)
69
Dimensions B (mm)
49
Dimensions A (mm)
71
Dimensions L (mm)
225
Type
9R
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 T25EL4(9R) 47323787 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
sheet metal
5
From Japan
On 2016-11-08 17:25:56
It was a bit uneasy until I received it ... this is nice. Cospa best.
This review is about item#47323787.
Metal fixation
5
From Japan
On 2016-04-13 15:04:37
It's easier to use because it's bigger and more affordable than previously used one! It was nice to buy it because the price was not so high.
This review is about item#47323787.

Related Products