Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Pinch-Off Pliers

5.00 (1)
Dimensions B (mm)
50
Dimensions A (mm)
60
Dimensions L (mm)
185
Type
RR
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 T29EL4(RR) 47323796 23.76 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Air conditioning relationship
5
From Japan
On 2013-12-05 18:15:40
Easy to use
This review is about item#47323796.

Related Products