Buy more than* S$200* and get FREE SHIPPING

Retractable Knife

3.00 (5)
Compatible Replacement Blade
10504240,10505823,10504249,10504250, 10,504,240,405,058,200,000,000,000,000,000
Weight (g)
160, 160
Dimension (mm)
170, 170
Accessories
One bimetal blade, Six bimetal blade
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 10504236 47323841 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 3
1 star 0
Review Rating: 3.00
5 Customer Reviews
The reviews are automatic translation.
A substitute for a cutter knife
2
From Japan
On 2017-06-25 14:42:54
Both the blade and the body are more robust than the cutter knife, but I think that it is good to fix the blade firmly a little more though it is good. Because it is sturdy, I am concerned for the rattling of the blade as much as I can put power.
This review is about item#47323841.
Opening etc.
2
From Japan
On 2017-03-01 14:02:11
It might be a problem only for what I bought, but the attached blade could not be cut at all. There are small scratches on the entire surface of the blade, and the tip of one side is missing. A large number of small blades spill over the entire blade. Because of the structure, we can not cut the central part that we have never used, so it seems that there is no translation even if the used blade is misunderstood. There was no problem at all for the replacement blade which I bought at the same time. Although the main body depends on work to use, usability is very good. Size easy to hold. A blade that can be taken in and out easily with one hand easily. A blade that can be easily exchanged without opening the main body. And, it is doing well ... but. The built-in replacement blade is hard to use anyway. It is difficult to fit and difficult to remove. It is ruined that you can exchange blades without having to open the main body. It seems better to put the replacement blade separately. Still, the usability of the main unit itself is very good. If you consider the built - in blade holder as nothing, ★ 5 may be better. Also, too much grease over both the replacement blade and the inside of the main body ....
This review is about item#47323841.
To chores such as unpacking
5
From Japan
On 2016-10-30 00:16:35
Larger as 17 cm in storage condition. It is okay to have a left hand. Replacement of the blade is easy, you can pull out in the direction of the cutting edge by tilting the knob sideways after taking out to the maximum position. It is provisionally fixed with a magnet, so it will not fall. The way of the blade is 3 steps of about 8, 17, 27 mm. The operation was not particularly problematic (If grease was opened, it was served in the unlikely place and it moved to the sliding part.) There is a gap on the left or the storage method of the replacement blade is now one step or something fine , Good product. Is it special price for the old model, because it was cheap, it is five stars.
This review is about item#47323841.
Work tool
2
From Japan
On 2015-09-04 16:00:42
This was the second knife, but the previous one was good, but this time the slide is caught and it is hard to use. With this, the next is hard to order.
This review is about item#47323841.
Size cut of Odaka output print
4
From Japan
On 2015-07-21 16:26:36
Excellent sharpness
This review is about item#47323841.

Related Products