Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Woodworking Clamp

4.82 (11)
Pad Size (mm)
50
Jaw Depth (mm)
80
...see all>
Product Options
ADD TO CART
Spread Width (mm) Clamp Width (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Spread Width (mm) Clamp Width (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200-1440 1250 - 1PC 1 T550QCEL7 47324085 -
Discontinued
[x]
200-640 450 1.18 1PC 1 T518QCEL7 47324051 -
Discontinued
[x]
200-1100 900 1.37 1PC 1 T536QCEL7 47324076 36.99 SGD
Shipped after 2018-05-01
200-340 150 0.71 1PC 1 T506QCEL7 47324033 -
Discontinued
[x]
200-490 300 0.88 1PC 1 T512QCEL7 47324042 -
Discontinued
[x]
200-790 600 1.42 1PC 1 T524QCEL7 47324067 31.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 10
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
During bonding operation
5
From Japan
On 2018-04-20 17:27:22
Because it is light, it is easy to handle and torque can also be fixed securely. The bar is also modest and has a nice item.
This review is about item#47324076.
When cutting / cutting material
5
From Japan
On 2018-03-12 08:12:31
Grip area is large, grip force is sufficient, and it is useful for stable work.
This review is about item#47324033.
Tighten up the chair
3
From Japan
On 2018-02-18 15:53:21
I bought it for the first time and tried it, but if I can tighten it a bit more, it's better.
This review is about item#47324033.
DIY, to help with vehicle maintenance
5
From Japan
On 2017-07-13 12:13:32
It's easy to use with fluffy German made. It seems that there will be durability so far.
This review is about item#47324042.
To help DIY.,
5
From Japan
On 2017-07-13 12:08:49
As expected, made in Germany. It is done well. It seems that there will be durability so far.
This review is about item#47324042.
Fixing temporary equipment
5
From Japan
On 2017-05-22 14:35:36
Both size, engagement and strength of fixation were perfect. I thought that the release is somewhat stiff, but I think that there is no problem because it is firmly stopped.
This review is about item#47324033.
Speaker box production
5
From Japan
On 2016-10-06 21:47:03
It is more robust than expected and it seems to be able to produce good products that can be caught securely. I am very satisfied with high cost performance.
This review is about item#47324067.
When working with wooden deck, fence
5
From Japan
On 2016-07-19 09:06:27
Because the grip force to clamp is strong, the material is firmly pressed, clamp tightening and releasing can be easily and quickly done with one hand, so work efficiency has improved.
This review is about item#47324033.
Wood work
5
From Japan
On 2015-06-16 14:43:10
It was lighter and easier to use than I thought, so next time I will purchase longer type and try using it.
This review is about item#47324051.
Wood work
5
From Japan
On 2015-06-16 14:42:42
It was lighter and easier to use than I thought, so next time I will purchase longer type and try using it.
This review is about item#47324051.

Related Products