Buy more than* S$200* and get FREE SHIPPING

Woodworking Clamp Mini

5.00 (2)
Pad Size (mm)
42
Clamp Width (mm)
150
Jaw Depth (mm)
61
Weight (g)
320
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 T546EL7 47324094 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Musical instrument production
5
From Japan
On 2017-11-08 08:00:15
The clamp of IRWIN is loose and I like it very much.
This review is about item#47324094.
Manufacturing furniture manufacturing
5
From Japan
On 2016-04-03 15:30:55
Depending on the application, it is convenient to use more easily than L type clamp.
This review is about item#47324094.

Related Products