Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Opening Dimension (mm) Outside Dimension (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Opening Dimension (mm) Outside Dimension (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
38 125x66x19 50 1PC 1 T59100ECD 47324112 5.99 SGD
In stock
50 185x103x30 194 1PC 1 T59200ECD 47324121 10.99 SGD
In stock
100 242x129x30 246 1PC 1 T59400ECD 47324137 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 1
2 star 0
1 star 2
Review Rating: 3.56
9 Customer Reviews
The reviews are automatic translation.
For wood work
1
From Japan
On 2017-08-29 13:58:23
First of all, it is better to think about buying other clamps, which weak grasping power, then two weeks after purchase, the shaft of plastic working in the yellow pinch will wear out and be broken.
This review is about item#47324137.
It was twice as big as I expected
3
From Japan
On 2017-07-03 08:28:22
Three kinds of pictures are arranged, but the scale is completely different. Although size is also written with numbers, since it can not be grasped intuitively, I think that it will be helpful for size selection if you can arrange them at the same scale or post pictures taken with scales together.
This review is about item#47324121.
Seat stop
1
From Japan
On 2017-03-24 15:51:34
I think it would be nice to take a lock, but I feel that usability is not good anymore. I think that it is difficult to release the lock.
This review is about item#47324112.
Paste paste
4
From Japan
On 2016-07-14 16:59:05
Although it is described as GERMANY in the tag, it is made in Chinese It was written when I purchased it in box units (12 pieces). But it looks quite durable.
This review is about item#47324121.
To signboard production
5
From Japan
On 2016-04-14 15:28:54
It is used for temporary fixation of panel during marking film construction. Workability is also good as it can be clamped & released with one hand. Use it separately from C type clamps and vise pliers, etc., it is a useful tool if it is divisible as soft for the last.
This review is about item#47324137.
Used for items with irregularities, Processed with closed.
4
From Japan
On 2016-02-08 18:16:43
The degree of tightening is also good, I think that it is good for splitting plastically in strength.
This review is about item#47324137.
Fixing of workpiece (round saw cut)
4
From Japan
On 2015-11-10 17:26:46
It is good to be able to clamp and release easily with one hand. Just because it is weak in structure clamping force it is better to consider it for temporary fixation.
This review is about item#47324137.
Fastening of laundry drying
5
From Japan
On 2014-07-01 17:55:47
I tried using it to fix the laundry, it was fixed enough because the lock is attached even when the wind is strong.
This review is about item#47324112.
Woodworking
5
From Japan
On 2014-06-18 23:15:52
It is said that this maker called Erwin is a well-established store that invented Vice Grip (locking pliers), and may be good at those of systems that keep on tension. There was written GERMANY in the tag. Because the main body is resin, it is very light. I think that it is thanks to the glass fiber that there is a core that is also fitted in the pliability of the resin. I think that it is superior because it is a mechanism that locks by being bent by applying force. Yellow parts touching the parts are also soft, but they are hard and exquisite material that can not be said anything. The parts involved in the lock and the shaft are made of metal and reliable. I thought it was cheap with a very good tool than I imagined from the price. In this way I thought that it would be about 5 pieces so I thought it was cheap but easy to bulk up if it was a bit cheaper though. Next time I think I will buy a quick change of the same manufacturer.
This review is about item#47324112.

Related Products