Buy more than* S$200* and get FREE SHIPPING

Double Socket Electric Work Hammer

3.00 (4)
Head Diameter (mm)
25
Compatible Socket
13, 17
Head Length (mm)
107
...see all>
Product Options
ADD TO CART
Type Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 440 285 1PC 1 02411 47306804 50.99 SGD
Shipped after 2018-01-22
Short to fit into neat waist bag 405 190 1PC 1 2412 47306795 47.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 3.00
4 Customer Reviews
The reviews are automatic translation.
Used for electric construction.
2
From Japan
On 2016-06-16 08:04:16
The thing that I bought is attached with the hammer part bent a little, and since the scissor bolt did not get in the way, I fixed it and use it by vise and use it. It is convenient because it depends, but uneasiness remains in the strength of each part.
This review is about item#47306795.
Electrical construction
5
From Japan
On 2015-09-16 23:49:21
Double socket is very convenient to use and convenient. Other colleagues also want to use it.
This review is about item#47306804.
Used for duncture installation work
1
From Japan
On 2015-02-03 10:24:31
When I had lowered the long hammer, there was a time when I got in the way, but after making it a short double socket electric hammer, it was convenient as it entered the bag. It is good to go 17/13 as well. The fall prevention ring was useful, but as soon as I bought it, I turned the nut a little more strongly, it cracked from inside the grip.
This review is about item#47306795.
Electrical construction
4
From Japan
On 2014-07-28 22:55:53
When I was lowering the long hammer to the waist tool, I was paying attention to the finished floor etc, so I was paying attention, but after wearing a short double socket electric hammer hammer, I did not need to worry. I have only 17 sockets outside my body, but 13 is good too. A slight difficulty is that the fall prevention ring catches on the hammer holder.
This review is about item#47306795.

Related Products