Buy more than* S$200* and get FREE SHIPPING

Dolphin Combination Wrench

5.00 (2)
Purpose
Tightening of bolts and nuts., Tightening of bolts and nuts.
...see all>
Product Options
ADD TO CART
Size (mm) Dimensions T2 (mm) Dimensions T1 (mm) Dimension D2 (mm) Dimension D1 (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (mm) Dimensions T2 (mm) Dimensions T1 (mm) Dimension D2 (mm) Dimension D1 (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13 9 10 20 27.5 110 176 1PC 1 43DW130 47306892 13.99 SGD
Shipped after 2018-04-24
- 8.0 9.0 18.0 25.5 90 167 1PC 1 43DW120 47306883 11.99 SGD
Shipped after 2018-04-24
8 6.5 5.0 13.0 17.5 45 141 1PC 1 43DW080 47306865 11.99 SGD
Shipped after 2018-04-24
- 9.5 11.0 21.0 29.5 130 186 1PC 1 43DW140 47306901 13.99 SGD
Shipped after 2018-04-24
- 7.0 7.0 16.0 21.5 70 153 1PC 1 43DW100 47306874 11.99 SGD
Shipped after 2018-04-23
- 11.0 14.0 26.0 35.5 190 218 1PC 1 43DW170 47306917 22.99 SGD
Shipped after 2018-04-24
19 12.0 16.0 28.0 39.5 280 238 1PC 1 43DW190 47306926 19.99 SGD
Shipped after 2018-04-24
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Disk locking nut of mower
5
From Japan
On 2014-07-05 19:34:35
It is already the third purchase. Purchase for replacement of mower grass discs. It is easy to use for the recessed nut part. Even a box wrench can be used, but this one is more versatile.
This review is about item#47306892.
Remove the axle shaft
5
From Japan
On 2013-09-20 17:36:55
You do not have to hurt your hand when you want to apply torque.
This review is about item#47306917.

Related Products