Buy more than* S$200* and get FREE SHIPPING

Mini Impact Driver

4.94 (16)
Material (handle)
Carbon steel, alloy steel, TPE
Subtense(mm)
6.35 (bit holder)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1Set 1 1903-S 47313296 24.99 SGD
In stock
407-1662 1PC 1 1903 47313287 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.94
16 Customer Reviews
The reviews are automatic translation.
Retightening screw
4
From Japan
On 2018-02-09 19:28:43
We are using it to retighten the screw. I do not know because I have not used screws yet, but things are compact and good
This review is about item#47313296.
Used for motorcycle maintenance
5
From Japan
On 2017-12-06 18:10:21
For CELLO 225 W, a Phillips screw is frequently used around the engine, We are preparing for the fixing place. There is also a relationship that surely coats a cone, There is no turn at the moment.
This review is about item#47313296.
Repair of rusted motorcycle
5
From Japan
On 2017-08-19 23:29:24
With easy-to-use size / weight and hand-fitted shape, I was able to work carefully and loosen the rusted screws without misunderstanding.
This review is about item#47313287.
Machine maintenance
5
From Japan
On 2016-11-08 15:23:53
You can loosen the licked screw easily. (Although it is a feeling of use, I feel like using a rubber hammer and using a rubber hammer can be easier to loose more easily than using an iron hammer.)
This review is about item#47313296.
bike
5
From Japan
On 2016-10-27 16:58:31
I was able to remove the fixed bolt. It is convenient to use sockets etc.
This review is about item#47313287.
Maintenance of cars, motorcycles maintenance
5
From Japan
On 2016-08-09 21:34:54
Grip is easy to grip. Bits of different lengths are very convenient. It would be wonderful if there were more kinds of bits.
This review is about item#47313296.
Disassembly of cab etc.
5
From Japan
On 2016-05-17 13:29:03
Both size and weight are easy to use.
This review is about item#47313287.
To loosen screws that lost their threads.
5
From Japan
On 2016-04-17 16:06:02
The mini impact driver is easy to use because it is easy to grip lightly.
This review is about item#47313287.
Maintenance of bikes, cars, bicycles
5
From Japan
On 2016-03-13 22:09:42
It is slightly more compact than usual, so it is easy to handle. It might be just right to prevent too much impact. If you are dealing with old cars, it may be good to use shocks by following the steps so as not to destroy the parts by using the normal size together.
This review is about item#47313287.
Remove screw
5
From Japan
On 2016-02-25 19:25:01
Used to remove hard screws Because it is sturdy, it could be used without deformation even if you hit it with a fairly large hammer
This review is about item#47313296.

Related Products