Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

LED Garden Light

2.67 (18)
Charging Time (hours)
About 8 (battery)
Lighting Time
Partially cloudy / about 6 - 7 hours, during cloudy / about 4 - 5 hours, when the rain / 3 hours before and after
Height H (mm)
320
Weight (g)
60
Diameter (phi mm)
50
Color
Silver
Material
Stainless steel, polypropylene, polystyrene
Specification
With ON/OFF switch
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FT-046 47308843 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 4
2 star 1
1 star 7
Review Rating: 2.67
18 Customer Reviews
The reviews are automatic translation.
In Garden Light
3
From Japan
On 2016-10-01 00:44:45
Dark, only not in the light of Soco that it is one,
This review is about item#47308843.
Decoration of stairs
5
From Japan
On 2016-04-13 09:54:52
Hoshi good to prevent water ingress from the top. After that, it is perfect.
This review is about item#47308843.
Lighting of the grave
4
From Japan
On 2015-10-08 12:24:19
The price of the split it seems whether good commodity.
This review is about item#47308843.
Light of the garden
1
From Japan
On 2015-09-08 21:12:56
I bought ten, but one will not light up on the second day, the next day is now the other one not. Kana can not be helped because the cheap.
This review is about item#47308843.
Feet of passage
5
From Japan
On 2015-07-27 16:00:47
At night, and not see the feet, but was walking cautiously, making it easier to walk thanks to this product. It is light, such as a firefly, but is very useful in the dark.
This review is about item#47308843.
In light of the fence
3
From Japan
On 2014-12-12 19:34:24
Home improvement and using a commodity price of as much as up to now, not even able to identify that it was purchased at an additional lit with the light is dark 10m also leave. Likely to be disposable type can not be replaced different from the one rechargeable battery is also of general.
This review is about item#47308843.
Light up the garden
1
From Japan
On 2014-12-08 16:46:38
Three immediately lit not things and water to enter things in five after the purchase. Quality to poor
This review is about item#47308843.
For crime prevention
1
From Japan
On 2014-11-07 22:59:04
We use than one second = 2014/09/08, no longer light up in 2014/11/01. We will use from two eyes = 2014/11/05, no longer light up in 2014/11/07.
Akaritori of the stepped-border
2
From Japan
On 2014-08-18 13:09:11
The strength of than I thought lights were less was a disappointment
This review is about item#47308843.
household use
1
From Japan
On 2014-08-06 19:22:03
Do not buy! 100 yen shop and the equivalent goods. Although the five purchase to test emission was OK, 1 single failure in the first day of charging, the battery had ruptured.
This review is about item#47308843.