Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions D (mm) Protection Structure Weight (kg) Input Frequency (Hz) Braking Current Duration (sec) Input Power Required Power Supply Capacity (kVA) Braking Torque Compatible Motor Capacity (kW) Rated Input Current (A) Output Rating Capacity (kVA) Cooling System Dimension D2 (mm) Dimension D1 (mm) Input Voltage (V) Rated Frequency (Hz) Rated Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Protection Structure Weight (kg) Input Frequency (Hz) Braking Current Duration (sec) Input Power Required Power Supply Capacity (kVA) Braking Torque Compatible Motor Capacity (kW) Rated Input Current (A) Output Rating Capacity (kVA) Cooling System Dimension D2 (mm) Dimension D1 (mm) Input Voltage (V) Rated Frequency (Hz) Rated Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
139 IP20 closed form 1.8 50/60 18 2.0 150% 15 No DCR with /5.7,DCR /9.5 3 Fan cooling 64 75 Three-phase, 200 over 240V 50,60Hz 8.0 (7.0 overload current rating) 1PC 1 V6-15-3 47418831 -
Discontinued
[x]
120, 120, 120 - 0.7, 0.7, 0.7 50/60, 50/60, 50/60 - 1.1, 1.1, 1.1 100%, 100%, 100% 0.75, 0.75, 0.75 - 1.9, 1.9, 1.9 - 50, 50, 50 70, 70, 70 - 50,60Hz, 50,60Hz, 50,60Hz - 1pc 1 V7-07-4 21101264 349.90 SGD
Shipped after 2017-10-02
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Machine power control.
5
From Japan
On 2016-08-24 16:53:08
It is compact, easy to install and easy to use.
This review is about item#21101264.
For control of motors
5
From Japan
On 2014-11-11 20:10:28
It was very good.
This review is about item#47418822.

Related Products