Buy more than* S$200* and get FREE SHIPPING

SPR FLEX Coupling

4.75 (4)
Caution
To finish same product as image, you need 2 spider and AL-070 coupling.
Backlash
Yu
Material (Spider)
NBR (nitrile rubber)
Material (hub)
Aluminum alloy
Allowable Argument (degree)
1
Operating Temperature Range (deg C)
-20 to +80
Shaft Hole Classification
Key set screw type
...see all>
Product Options
ADD TO CART
Common Torque (N-m) Maximum Torque (N m) Outside Diameter D (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Specification Shaft hall Diameter (mm) Tolerance axis direction (mm) Locking Screw Hole M Shaft Hole Diameter Tolerance Allowable Eccentric (mm) Moment of Inertia (kg / m2) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Common Torque (N-m) Maximum Torque (N m) Outside Diameter D (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Specification Shaft hall Diameter (mm) Tolerance axis direction (mm) Locking Screw Hole M Shaft Hole Diameter Tolerance Allowable Eccentric (mm) Moment of Inertia (kg / m2) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 9 35 9000 Old JIS (class 2) standard supported - +/-0.5 2-M4 H7,H8 0.2 1.79x10-5   1PC 1 AL-070-15 47419102 14.99 SGD
In stock
1.5 4.5 27 12000 Old JIS (class 2) standard supported - +/-0.5 2-M4 H7,H8 0.2 5.10x10-6   1PC 1 AL-050-10 47418996 12.99 SGD
In stock
1.5 4.5 27 12000 Old JIS (class 2) standard supported - +/-0.5 2-M4 H7,H8 0.2 5.10x10-6   1PC 1 AL-050-11 47419005 18.99 SGD
In stock
1.5 4.5 27 12000 Old JIS (class 2) standard supported 6 +/-0.5 2-M4 H7,H8 0.2 5.10x10-6   1PC 1 AL-050-6 47419041 12.99 SGD
In stock
3 9 35 9000 Old JIS (class 2) standard supported - +/-0.5 2-M4 H7,H8 0.2 1.79x10-5   1PC 1 AL-070-16 47419111 14.99 SGD
In stock
3 9 35 9000 Old JIS (class 2) standard supported - +/-0.5 2-M4 H7,H8 0.2 1.79x10-5   1PC 1 AL-070-18 47419127 14.99 SGD
In stock
5 - 35 7000 Old JIS (class 2) standard supported - +/-0.5 2-M4 H7,H8 0.2 5.36x10-5   1PC 1 AL-075-14 47419136 21.99 SGD
In stock
5 - 35 7000 New standard motor supported - +/-0.5 2-M4 G7,F7 0.2 5.36x10-5   1PC 1 AL-075-14N 47419145 20.99 SGD
In stock
5 - 35 7000 Old JIS (class 2) standard supported - +/-0.5 2-M4 H7,H8 0.2 5.36x10-5   1PC 1 AL-075-15 47419154 28.99 SGD
In stock
5 - 35 7000 Old JIS (class 2) standard supported - +/-0.5 2-M4 H7,H8 0.2 5.36x10-5   1PC 1 AL-075-16 47419163 21.99 SGD
In stock
5 - 35 7000 Old JIS (class 2) standard supported - +/-0.5 2-M4 H7,H8 0.2 5.36x10-5   1PC 1 AL-075-18 47419172 20.99 SGD
Shipped after 2018-04-27
8 24 54 6000 Old JIS (class 2) standard supported - +/-0.5 2-M4 H7,H8 0.3 1.15x10-4   1PC 1 AL-090-18 47419224 23.99 SGD
Shipped after 2018-05-01
8 24 54 6000 Old JIS (class 2) standard supported 19 +/-0.5 2-M4 H7,H8 0.3 1.15x10-4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL-090-19 47419233 29.99 SGD
In stock
8 24 54 6000 Old JIS (class 2) standard supported 20 +/-0.5 2-M4 H7,H8 0.3 1.15x10-4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL-090-20 47419251 -
Discontinued
[x]
8 24 54 6000 Old JIS (class 2) standard supported 22 +/-0.5 2-M6 H7,H8 0.3 1.15x10-4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL-090-22 47419267 -
Discontinued
[x]
8 24 54 6000 Old JIS (class 2) standard supported 24 +/-0.5 2-M6 H7,H8 0.3 1.15x10-4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL-090-24 47419276 -
Discontinued
[x]
8 24 54 6000 New standard motor supported 24 +/-0.5 2-M6 G7,F7 0.3 1.15x10-4   1PC 1 AL-090-24N 47419285 27.99 SGD
In stock
8 24 54 6000 Old JIS (class 2) standard supported 25 +/-0.5 2-M6 H7,H8 0.3 1.15x10-4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL-090-25 47419294 -
Discontinued
[x]
- 30 55 6000 Old JIS (class 2) standard supported - +/-0.5 2-M4 H7,H8 0.3 1.40x10-4   1PC 1 AL-095-18 47419303 -
Discontinued
[x]
- 30 55 6000 Old JIS (class 2) standard supported 19 +/-0.5 2-M4 H7,H8 0.3 1.40x10-4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL-095-19 47419312 -
Discontinued
[x]
- 30 55 6000 New standard motor supported 19 +/-0.5 2-M5 G7,F7 0.3 1.40x10-4   1PC 1 AL-095-19N 47419321 26.99 SGD
In stock
- 30 55 6000 Old JIS (class 2) standard supported 20 +/-0.5 2-M4 H7,H8 0.3 1.40x10-4   1PC 1 AL-095-20 47419337 32.99 SGD
Shipped after 2018-05-10
- 30 55 6000 Old JIS (class 2) standard supported 22 +/-0.5 2-M6 H7,H8 0.3 1.40x10-4   1PC 1 AL-095-22 47419346 26.99 SGD
Shipped after 2018-04-27
- 30 55 6000 Old JIS (class 2) standard supported 24 +/-0.5 2-M6 H7,H8 0.3 1.40x10-4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL-095-24 47419355 -
Discontinued
[x]
- 30 55 6000 New standard motor supported 24 +/-0.5 2-M6 G7,F7 0.3 1.40x10-4   1PC 1 AL-095-24N 47419364 26.99 SGD
In stock
- 30 55 6000 Old JIS (class 2) standard supported 25 +/-0.5 2-M6 H7,H8 0.3 1.40x10-4   1PC 1 AL-095-25 47419373 27.99 SGD
In stock
25 75 66 5000 Old JIS (class 2) standard supported 22 +/-0.7 2-M6 H7,H8 0.3 4.34x10-4   1PC 1 AL-100-22 47419382 47.99 SGD
In stock
25 75 66 5000 Old JIS (class 2) standard supported 24 +/-0.7 2-M6 H7,H8 0.3 4.34x10-4   1PC 1 AL-100-24 47419391 40.99 SGD
Shipped after 2018-05-10
25 75 66 5000 New standard motor supported 24 +/-0.7 2-M6 G7,F7 0.3 4.34x10-4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL-100-24N 47419407 -
Discontinued
[x]
25 75 66 5000 Old JIS (class 2) standard supported 25 +/-0.7 2-M6 H7,H8 0.3 4.34x10-4   1PC 1 AL-100-25 47419416 -
Discontinued
[x]
25 75 66 5000 Old JIS (class 2) standard supported 28 +/-0.7 2-M6 H7,H8 0.3 4.34x10-4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL-100-28 47419425 -
Discontinued
[x]
25 75 66 5000 New standard motor supported 28 +/-0.7 2-M6 G7,F7 0.3 4.34x10-4   1PC 1 AL-100-28N 47419434 40.99 SGD
In stock
25 75 66 5000 Old JIS (class 2) standard supported 30 +/-0.7 2-M6 H7,H8 0.3 4.34x10-4   1PC 1 AL-100-30 47419443 40.99 SGD
In stock
25 75 66 5000 Old JIS (class 2) standard supported 32 +/-0.7 2-M8 H7,H8 0.3 4.34x10-4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL-100-32 47419452 40.99 SGD
In stock
1.5 4.5 27 12000 New standard motor supported - +/-0.5 2-M4 G7,F7 0.2 5.10x10-6   1PC 1 AL-050-14N 47419032 13.99 SGD
In stock
1.5 4.5 27 12000 Old JIS (class 2) standard supported 8 +/-0.5 2-M4 H7,H8 0.2 5.10x10-6   1PC 1 AL-050-8 47419057 12.99 SGD
In stock
3 9 35 9000 Old JIS (class 2) standard supported - +/-0.5 2-M4 H7,H8 0.2 1.79x10-5   1PC 1 AL-070-11 47419066 14.99 SGD
In stock
3 9 35 9000 Old JIS (class 2) standard supported - +/-0.5 2-M4 H7,H8 0.2 1.79x10-5   1PC 1 AL-070-14 47419084 14.99 SGD
In stock
3 9 35 9000 New standard motor supported - +/-0.5 2-M4 G7,F7 0.2 1.79x10-5   1PC 1 AL-070-14N 47419093 14.99 SGD
In stock
5 - 35 7000 Old JIS (class 2) standard supported 19 +/-0.5 2-M4 H7,H8 0.2 5.36x10-5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL-075-19 47419181 -
Discontinued
[x]
5 - 35 7000 New standard motor supported 19 +/-0.5 2-M5 G7,F7 0.2 5.36x10-5   1PC 1 AL-075-19N 47419197 20.99 SGD
In stock
5 - 35 7000 Old JIS (class 2) standard supported 20 +/-0.5 2-M4 H7,H8 0.2 5.36x10-5   1PC 1 AL-075-20 47419206 21.99 SGD
Shipped after 2018-04-27
5 - 35 7000 Old JIS (class 2) standard supported 22 +/-0.5 2-M6 H7,H8 0.2 5.36x10-5   1PC 1 AL-075-22 47419215 28.99 SGD
In stock
1.5 4.5 27 12000 Old JIS (class 2) standard supported - +/-0.5 2-M4 H7,H8 0.2 5.10x10-6   1PC 1 AL-050-14 47419023 12.99 SGD
In stock
3 9 35 9000 Old JIS (class 2) standard supported - +/-0.5 2-M4 H7,H8 0.2 1.79x10-5   1PC 1 AL-070-12 47419075 14.99 SGD
In stock
8 24 54 6000 New standard motor supported 19 +/-0.5 2-M5 G7,F7 0.3 1.15x10-4   1PC 1 AL-090-19N 47419242 29.99 SGD
In stock
1.5 4.5 27 12000 Old JIS (class 2) standard supported - +/-0.5 2-M4 H7,H8 0.2 5.10x10-6   1PC 1 AL-050-12 47419014 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Repair of elevator
5
From Japan
On 2018-03-24 15:33:10
Due to the replacement of the motor, the hole diameter of the joint changed and it changed. I was able to exchange smoothly with exact dimensions. There is no rotating blurring noise and operation is also good.
This review is about item#47419127.
When maintenance of electric motor
5
From Japan
On 2017-02-01 15:01:46
It is safe and satisfying with a reputed manufacturer product. I am satisfied with the price as well.
This review is about item#47419337.
Used between motor and levrex pump
4
From Japan
On 2016-06-13 16:30:55
Shaft diameter key groove processing was given and it was greatly appreciated.
This review is about item#47419337.
Production of mechanical equipment
5
From Japan
On 2016-06-09 15:54:57
Very well-suited
This review is about item#47419154.

Related Products