Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Electromagnetic-Clutch, Brake Power-Supply

5.00 (1)
...see all>
Product Options
ADD TO CART
Insulation Voltage Operating Environment Input Voltage (V) Compatible Weight (kg) Insulation Resistance Input Voltage Range (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Insulation Voltage Operating Environment Input Voltage (V) Compatible Weight (kg) Insulation Resistance Input Voltage Range (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AC1500V50Hz1minute (Non-condensing)-20 to +60degC AC100/200 (Clutch brake) non-excited brake 0.04 The100MΩatDC500VMega MaximumAC280   1PC 1 BEW-2G 47833965 41.99 SGD
In stock
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BEW-2HR 47833983 -
Discontinued
[x]
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BEW-4H 47834017 75.99 SGD
Shipped after 2018-06-28
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BEW-1F 47833931 -
Discontinued
[x]
AC1500V 50Hz 1 minute (Non-condensing) -20-40 AC200 (Clutch and brake) General - The 100Mohm at DC500V Mega AC180 to 280 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BEW-2R 47833992 87.99 SGD
Shipped after 2018-06-28
AC2000V 50Hz 1 minute (Non-condensing) -20-40 AC100/200/400 (Clutch and brake) non-excited brake - The 100Mohm at DC500V Mega MaxAC480 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BEW-4G 47834001 75.99 SGD
Shipped after 2018-06-28
AC1500V 50Hz 1 minute (Non-condensing) -20-40 AC100 (Clutch and brake) General - The 100Mohm at DC500V Mega AC90 to 140 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BEW-1R 47833947 93.99 SGD
Shipped after 2018-06-28
AC2000V 50Hz 1 minute (Non-condensing) -20-40 AC400 (Clutch and brake) General - The 100Mohm at DC500V Mega AC360 to 480 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BEW-4R 47834026 93.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Production of control panel
5
From Japan
On 2015-10-04 14:54:57
Since it was in a hurry, it arrived immediately and it was saved.
This review is about item#47833965.

Related Products