Buy more than* S$200* and get FREE SHIPPING

Motorcycle Grip

4.75 (4)
Caution
Confirm size. Some models are not applicable e.g. SUPER CAB and SUZUKI models as right and left has same dia 19mm. If throttle cone shape is uneven, there may be required to replace throttle cone or process it.
Outer Diameter (phi mm)
About31
Overall Length (mm)
120
Accessories
Plastic bar end caps
...see all
Product Options
ADD TO CART
Inner Diameter (phi mm) Type Color Compatible Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter (phi mm) Type Color Compatible Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22.2 / 24 (throttle side) Penetration type Yellow 7/8 inch (22.2mm) handle for *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 17-6589SY 47312045 12.52 SGD
Shipped after 2017-08-30
22.2 / 24 (throttle side) Penetration type Red 7/8 inch (22.2mm) handle for   1Set(2PC) 1 17-6589SR 47312036 13.30 SGD
In stock
22.2 / 24 (throttle side) Penetration type Pink 7/8 inch (22.2mm) handle for *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 17-6589SP 47312027 12.52 SGD
Shipped after 2017-08-28
22.2/24 (throttle side) Through type Brown 7/8 inches (22.2mm) handle for   1Set(2PC) 1 17-6589SBR 47312002 14.63 SGD
In stock
22.2 / 24 (throttle side) Penetration type Blue 7/8 inch (22.2mm) handle for   1Set(2PC) 1 17-6589SL 47312011 12.77 SGD
Shipped after 2017-08-28
22.2/24 (throttle side) Through type Black 7/8 inches (22.2mm) handle for   1Set(2PC) 1 17-6589SB 47311993 12.62 SGD
Shipped after 2017-09-29
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Mounting on my bike
5
From Japan
On 2017-01-11 14:56:32
Goods also arrived within one day, we are satisfied to install immediately.
This review is about item#47311993.
I purchased it for exchange · repair.
4
From Japan
On 2016-06-03 12:52:05
It may be easy for the rubber itself to slip (twist) after installation with a very soft material. However, since it is thought that it absorbs vibration, its effect can be expected. I think the shape (design) is also ideal. I wanted to confirm the durability in the future.
This review is about item#47311993.
Motorcycle maintenance
5
From Japan
On 2016-03-16 15:17:23
I like this feeling. It is soft and easy to familiarize with hands, absorption of vibration is also good, and it is cheaper! I will probably purchase it next time.
This review is about item#47311993.
Motorcycle grip
5
From Japan
On 2015-06-22 07:35:07
There is good hardness and it is satisfactory. Actually I wanted a GIVI grip, but since I did not have it, I made it here.
This review is about item#47311993.

Related Products