Buy more than* S$200* and get FREE SHIPPING

Fork Boots

4.50 (4)
...see all>
Product Options
ADD TO CART
Type Color Overall Length (cm) Inner Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Color Overall Length (cm) Inner Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19T Black 22.5 The top 36, bottom 55   1Set(2PC) 1 17-6732B 47312081 33.99 SGD
Shipped after 2018-01-22
35T Yellow 36 Top 42, bottom 55 *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 17-6733Y 47312133 82.99 SGD
Shipped after 2018-01-26
35T Red 36 Top 42, bottom 55   1Set(2PC) 1 17-6733R 47312124 46.99 SGD
Shipped after 2018-01-26
35T Black 36 Top 42, bottom 55   1Set(2PC) 1 17-6733B 47312115 50.99 SGD
Shipped after 2018-04-03
18T Red 35 Top 33, bottom 50 *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 17-6731R 47312063 -
Discontinued
[x]
18T Black 35 Top 33, bottom 50   1Set(2PC) 1 17-6731B 47312054 42.99 SGD
Shipped after 2018-01-22
19T Yellow 22.5 Top 36, bottom 55   1Set(2PC) 1 17-6732Y 47312106 -
Discontinued
[x]
19T Red 22.5 Top 36, bottom 55   1Set(2PC) 1 17-6732R 47312097 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
XT250T fork boots
4
From Japan
On 2016-03-20 14:36:05
It is the second purchase. The MADMAX boots I bought last time have been cracked after 6 years. Because genuine parts also did not have much boots purchased parts, MADMAX boots have a more affordable sense. I think that it is better to open a hole in the part to be fixed to the bottom case because there is no air vent hole. Installation method, feeling of use is equivalent to genuine.
This review is about item#47312054.
Attached to a tricker
5
From Japan
On 2015-06-21 00:17:08
There are no problems with the product, I think that the material is closer to resin like the pro grip product will last longer, but because this product of rubber material is more flexible, there is versatility thought.
This review is about item#47312081.
Maintenance of off-road vehicles
4
From Japan
On 2013-12-07 22:14:29
Used for front fork of off-car (MT50). (2nd) Since it cracked in part in the 4th season, it was replaced with the same product. From the balance of the price, it is better to have a little more durability. It is easy to wear.
This review is about item#47312081.
Fork boots replacement work for two wheel bikes
5
From Japan
On 2013-10-30 04:03:19
Despite its thin wall thickness compared to other companies' fork boots, it has flexibility and is similar in texture to the boots adopted for passenger car disc brakes. When tightening with a band, there are times when the part is cured and caused due to it, but deterioration due to aging may be small, waiting for observation of change over time, adopted for the first time this time.
This review is about item#47312081.

Related Products