Buy more than* S$200* and get FREE SHIPPING

Multi-Reflector Headlights

5.00 (2)
Caution
Since it is a general-purpose type headlight, some devices/ processing may be required depending on type of vehicle. Please be forewarned.
Mounting Width (mm)
150
Lens Diameter (phi mm)
130
Accessories
PH-7 halogen bulb (Blue 12V 30 / 30W)
...see all>
Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clear lens / plating case 1PC 1 20-1063C 47312167 -
Discontinued
[x]
Clear lens / Black Case 1PC 1 20-1063 47312151 43.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Honda CT 110 attached to the Aussie Posty model
5
From Japan
On 2017-11-18 21:08:33
Extremely satisfied. Both size and width are exactly the same size, with outstanding brightness, it is no longer possible to return to normal. The wiring coupler can be connected as it is. It is not strange to say that it is exclusive.
This review is about item#47312151.
Maintenance and replacement work
5
From Japan
On 2016-05-25 12:04:02
I was looking for the size 13 cm size, but I did not find it easily so I made it for this item. Processing of the mounting stay is necessary, but it can be anything.
This review is about item#47312151.

Related Products