Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Lever Cover

4.27 (11)
Overall Length (mm)
100
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black / Red 1Set(2PC) 1 MM05-0012 47312465 4.99 SGD
In stock
Black / Yellow 1Set(2PC) 1 MM05-0009 47312431 4.99 SGD
In stock
Black / Blue 1Set(2PC) 1 MM05-0011 47312456 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 4
3 star 2
2 star 0
1 star 0
Review Rating: 4.27
11 Customer Reviews
The reviews are automatic translation.
It is not cold or slippery
4
From Japan
On 2016-09-29 18:24:19
It was attached to the brake lever of the lead 110. Since I never touch the lever directly in the winter, I like it because I do not feel much cold and I do not slip and I like it. However, this type has a dent in the form of a finger to make it easy to use, but since it is thinned when using it, it has the drawback that it is easy to break from there. I do not think so dissatisfied because it is cheap.
This review is about item#47312465.
Mounting on bike's brake lever
4
From Japan
On 2016-05-23 23:16:52
If it is attached to the brake lever of the motorcycle, the bolts of the lever become soft touch, it also becomes a slip stop, it became very easy to use.
This review is about item#47312465.
Mounting on bike lever
3
From Japan
On 2015-12-04 14:42:40
I felt that my fingers would hit it, but because I get thin, I use it by turning it backwards
This review is about item#47312456.
bike
5
From Japan
On 2015-10-02 09:13:11
It is satisfying from this warm weather for a warm day
This review is about item#47312465.
As a brake cover during motorcycle operation
5
From Japan
On 2015-05-13 08:43:45
Because it was a larger diameter than I thought, I matched abnormally in my case. In addition, I got a grip with a black hand when receiving a maintenance at a motorbike shop, so I exchanged it every time but because the base is black, the product is not conspicuous and saved.
This review is about item#47312431.
Scooter's
5
From Japan
On 2015-04-17 21:58:12
It is the second purchase. Touch is also good, design is simple, it also becomes accents around the handle.
This review is about item#47312431.
On the lever cover
3
From Japan
On 2015-03-30 21:50:20
Size does not match. I want you to be perfect.
This review is about item#47312456.
Used for Grand Axis 100 and NSR 250R
4
From Japan
On 2015-01-15 19:31:19
I attached the Grand Axis 100 to the problem without problems but NSR 250R did not enter normally as the tip of the lever was rounded. I warmed it up with a dryer and made it soft, attached a kitchen detergent and managed to do it. We recommend purchasing after checking the shape of the lever. Even including this point is satisfied because the price is cheap.
This review is about item#47312465.
Scooter lever cover
4
From Japan
On 2014-04-17 17:57:43
Fit feel is good and anti-slip effect is also good. It is also planned to purchase.
This review is about item#47312465.
Driving a motorcycle
5
From Japan
On 2013-02-13 22:41:37
I attached it to the jok sa01j and tried it. It is hard to become cold in the winter in combination with the handle cover. I feel that I became easier to brake. It is worth trying because it is cheap.
This review is about item#47312456.

Related Products