Buy more than* S$200* and get FREE SHIPPING

Motorcycle Grip

1.80 (5)
Caution
Confirm size. Some models are not applicable e.g. SUPER CAB and SUZUKI models as right and left has same dia 19mm. If throttle cone shape is uneven, there may be required to replace throttle cone or process it.
Inner Diameter (phi mm)
22.2/20
Overall Length (mm)
About126
...see all>
Product Options
ADD TO CART
Type Color Compatible Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Color Compatible Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Non-penetrating type White 7/8 inch (22.2mm) handle for *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 MM05-0019W 47312501 8.99 SGD
Shipped after 2018-04-26
Non-through type Yellow 7/8 inches (22.2mm) handle for   1Set(2PC) 1 MM05-0019Y 47312517 9.99 SGD
Shipped after 2018-04-27
Non-through type Gray 7/8 inches (22.2mm) handle for   1Set(2PC) 1 MM05-0019GR 47312474 9.99 SGD
In stock
Non-through type Blue 7/8 inches (22.2mm) handle for   1Set(2PC) 1 MM05-0019L 47312483 9.99 SGD
In stock
Non-through type Red 7/8 inches (22.2mm) handle for   1Set(2PC) 1 MM05-0019R 47312492 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 3
Review Rating: 1.80
5 Customer Reviews
The reviews are automatic translation.
Replace the handle grip of the lead 110
1
From Japan
On 2016-09-15 15:51:41
I used it for about a year and a half, but black rubber melted and there was a part that became sticky.
This review is about item#47312483.
For repairing the handle grip of the mowing machine
1
From Japan
On 2016-08-17 17:42:07
I was satisfied as a grip, but because the end fire pattern was outrageous it was necessary.
This review is about item#47312492.
Air-cooled Single medium-sized car's handle.
1
From Japan
On 2014-10-30 03:08:34
What do you say, the material is somewhat plastic. It's not rubber. In rainy we will also slide on leather gloves. Properly enough to keep the accelerator opening degree. Also, since it gets familiar with the handle diameter as it extends in the summer, it can easily escape unless it is firmly glued. In various ways, I felt it was not comparable with the grip made by the motorcycle goods maker. Although the price is cheap, because it is not quality to withstand regular use, only impressions such as waste are left in the end.
This review is about item#47312492.
For mini bike use
2
From Japan
On 2014-07-26 08:40:30
Although there is no problem in terms of price, it is likely that there will be a slight sticky feeling
This review is about item#47312474.
For motorcycle grip replacement.
4
From Japan
On 2013-10-21 20:25:05
The cheap making exquisitely matches the style of Triumph Speed ​​Triple of Uchi. The feeling I grasp is not too soft and it feels nice. Can also be used for cannonball.
This review is about item#47312474.

Related Products