Buy more than* S$200* and get FREE SHIPPING

Horticultural and Agricultural Nozzle

4.60 (10)
...see all>
Product Options
ADD TO CART
Compatible Hose Diameter (phi mm) Use Amount of Water (L/min) Finishing Screw Diameter Number of Holes Type Overall Length (mm) Head Diameter (Length x Width)(mm) Hole Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Hose Diameter (phi mm) Use Amount of Water (L/min) Finishing Screw Diameter Number of Holes Type Overall Length (mm) Head Diameter (Length x Width)(mm) Hole Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 - 25 Agricultural 25(0.35MPa) Total polished brass - 760 噴頭 take off formula 520 110x85 0.6   1PC 1 G261 47321434 70.99 SGD
Shipped after 2018-01-22
G1/4 Agricultural and horticultural 14(0.2MPa) Total brass polish - 500 Kawaita-shiki, power sprayer 620 45x45 0.4   1PC 1 GL36 (ISO woman with screws) 47321321 47.99 SGD
Shipped after 2018-01-24
- Agricultural and horticultural 13(0.2MPa) Total brass polish G1/4 592 Kawaita-shiki, cock, power sprayer 640 65x65 0.4   1PC 1 (Cock, ISO female threaded) GLK47 47321407 71.99 SGD
Shipped after 2018-01-22
- Cell seedling for 13(0.2MPa) Chrome plating - 1301 Kawaita-shiki, cell seedling for cock 630 65x65 0.35 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MS900 (cock) 47321477 84.99 SGD
Shipped after 2018-01-24
- Cell seedling for - Chrome plating - 1301 Kawaita-shiki, cell seedling for 610 65x65 0.35   1PC 1 MS700 47321461 72.99 SGD
Shipped after 2018-01-24
18 to 25 Agricultural 25(0.35MPa) Total brass polish - 379 - 380 80x80 0.7   1PC 1 G5 47321251 57.99 SGD
Shipped after 2018-01-24
- Agricultural and horticultural 13(0.2MPa) Total brass polish G1/4 592 Kawaita-shiki, power sprayer 620 65x65 0.4   1PC 1 GL38 (ISO woman with screws) 47321382 58.99 SGD
Shipped after 2018-01-24
- Horticultural 14(0.2MPa) Total brass polish G1/4 571 Power sprayer 295 85x63 0.4   1PC 1 G19 (ISO woman with screws) 47321276 35.99 SGD
Shipped after 2018-01-24
15 Horticultural 13(0.2MPa) Total polished brass - 592 Kawaita-shiki 340 65x65 0.4   1PC 1 G37 47321355 42.99 SGD
Shipped after 2018-01-24
15 Horticultural 14(0.2MPa) Total polished brass - 500 Kawaita-shiki 350 45x45 0.4   1PC 1 G36 47321285 33.99 SGD
Shipped after 2018-01-22
15 Horticultural 14(0.2MPa) Total polished brass - 571 - 285 85x63 0.4   1PC 1 G19 47321267 24.99 SGD
Shipped after 2018-01-22
15 Agricultural and horticultural 13(0.2MPa) Total polished brass - 592 Kawaita-shiki 610 65x65 0.4   1PC 1 GL38 47321373 48.99 SGD
Shipped after 2018-01-22
18 - 25 Agricultural 25(0.3MPa) Total polished brass - 760 Head removable 420 110x85 0.6   1PC 1 G61 47321416 44.99 SGD
Shipped after 2018-01-22
15 Agricultural and horticultural 14(0.2MPa) Total brass polish - 500 Kawaita-shiki, cock 640 45x45 0.4   1PC 1 GLK46 (cock) 47321337 54.99 SGD
Shipped after 2018-01-22
18 to 25 Agricultural 30(0.4MPa) Total brass polish - 703 噴頭 take off formula 680 155x110 0.8   1PC 1 G161 47321452 95.99 SGD
Shipped after 2018-01-22
G1/4 Agricultural and horticultural 14(0.2MPa) Total brass polish - 500 Cutting part: stainless steel, soft grip 650 45x45 0.4   1PC 1 (Cock, ISO female threaded) GLK46 47321346 61.99 SGD
Shipped after 2018-01-24
18 - 25 Agricultural 25(0.3MPa) Total polished brass - 579 Head removable 420 110x85 0.8   1PC 1 G61(HoleL) 47321425 61.99 SGD
Shipped after 2018-01-22
- Horticultural 14(0.2MPa) Total polished brass G1/4 500 Kawaita-shiki, power sprayer 360 45x45 0.4   1PC 1 G36 (with ISO female thread) 47321294 39.99 SGD
Shipped after 2018-01-22
15 Agricultural and horticultural 14(0.2MPa) Total polished brass - 500 Kawaita-shiki, cock 375 45x45 0.4   1PC 1 GK36 (cock) 47321303 51.99 SGD
Shipped after 2018-01-22
15 Agricultural and horticultural 14(0.2MPa) Total polished brass - 500 Kawaita-shiki 610 45x45 0.4   1PC 1 GL36 47321312 41.99 SGD
Shipped after 2018-01-22
- Horticultural 13(0.2MPa) Total polished brass G1/4 592 Kawaita-shiki, power sprayer 350 65x65 0.4   1PC 1 G37 (with ISO female thread) 47321364 36.99 SGD
Shipped after 2018-01-22
15 Agricultural and horticultural 13(0.2MPa) Total polished brass - 592 Kawaita-shiki, cock 630 65x65 0.4   1PC 1 GLK47 (cock) 47321391 48.99 SGD
Shipped after 2018-01-22
18 - 25 Agricultural - Total polished brass - 579 噴頭 take off formula 520 110x85 0.8   1PC 1 G261(HoleL) 47321443 63.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products