Buy more than* S$200* and get FREE SHIPPING

Jigsaw Blade

4.33 (9)
Blade Thickness (mm)
1
Compatible
I can use the jigsaw Makita, Hitachi, Ryobi, etc..
...see all>
Product Options
ADD TO CART
Work Material Overall Length (mm) Material Number of Threads per inch Cutting Capability (mm) Effective Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Work Material Overall Length (mm) Material Number of Threads per inch Cutting Capability (mm) Effective Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ironsmith 75 Bimetal high-speed steel 24 0.3 - 3 50 1Pack(5PC) 1 M-118AF 47313077 13.99 SGD
In stock
Ironsmith 75 Bimetal high-speed steel 14 41644 50 1Pack(5PC) 1 M-118BF 47313086 13.99 SGD
In stock
Ironsmith 75 High-speed steel 24 0.3 - 3 50 1Pack(5PC) 1 M-118A 47313095 11.99 SGD
In stock
Ironsmith 75 High-speed steel 14 41644 50 1Pack(5PC) 1 M-118B 47313104 11.99 SGD
In stock
Aluminum, non-ferrous metal 100 High-speed steel 8 1 - 10 (iron plate), 1 - 30 (aluminum) 75 1Pack(5PC) 1 M-227D 47313113 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
Dismantling machine
4
From Japan
On 2017-05-18 17:34:21
I tried not to mention it because I wanted to attend school.
This review is about item#47313086.
Cutting of metal parts
4
From Japan
On 2017-04-12 16:36:51
Since there is no hole, you can feel secure and you can fix it to a jigsaw and work safely.
This review is about item#47313086.
For field work
5
From Japan
On 2016-11-07 09:34:37
It seems that the sharpness and possession is better than the red item of the monotaro brand.
This review is about item#47313077.
Dismantling of waste items
3
From Japan
On 2016-08-01 18:19:01
I have never used other products. I feel that the blade does not have it. Although it may be cheap.
This review is about item#47313086.
Wood work
5
From Japan
On 2016-05-03 14:48:23
I am satisfied that we can cut smoothly with strong teeth corresponding finely to the control panel and the particle board.
This review is about item#47313077.
Aluminum, duralumin cut.
5
From Japan
On 2015-09-05 16:34:09
Aluminum, duralumin cut, thickness of the blade is also available Yes straight line can be cut firmly large R can also be cut without problems. Those with a small blade thickness can also cut hard material of R, but since the blade will escape and become an oblique cross section, it is attention, I think that this product is also excellent at that point. Since the number of 1 inch blades is small, it is rather difficult to raise the speed, and it is more difficult to remove the cut line if the beginning of cutting is particularly slow. It is recommended.
This review is about item#47313113.
Iron plate (up to 5 t) Cutting to aluminum (20 t) position
4
From Japan
On 2014-12-07 03:56:03
It cuts than I thought. Just because of my intended use 100 L is often too long to get in the way. It is cut to some 50 mm and used.
This review is about item#47313113.
Cutting of thin iron plate
4
From Japan
On 2013-10-24 14:11:02
Sharpness is better than genuine and you can cut well. I purchased it because it is hard to break. I am trying to see how durable it is without breaking.
This review is about item#47313095.
Iron cut
5
From Japan
On 2013-06-28 09:32:16
You can cut well !!
This review is about item#47313104.

Related Products