Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sabersaw Blade

4.47 (17)
Blade Thickness (mm)
0.9
Work Material
Metal
Material
Bimetal high-speed steel
Compatible
I can be used to saver saw Makita, Hitachi, Ryobi, etc..
...see all>
Product Options
ADD TO CART
Number of Threads per inch Cutting Capability (mm) Effective Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Threads per inch Cutting Capability (mm) Effective Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 (Iron pipe), 10 (angle member) 125 180 200 1Pack(5PC) 1 M-S4 47313131 28.99 SGD
In stock
14 (Iron pipe), 10 (siding) 75 130 150 1Pack(5PC) 1 M-S1 47313147 25.99 SGD
In stock
18 (Iron pipe), 10 (angle member) 75 130 150 1Pack(5PC) 1 M-S2 47313156 25.99 SGD
In stock
14 (Iron pipe), 10 (siding) 125 180 200 1Pack(5PC) 1 M-S3 47313122 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 3
3 star 3
2 star 0
1 star 0
Review Rating: 4.47
17 Customer Reviews
The reviews are automatic translation.
Occasionally cutting wood, steel pipe, PVC pipe
5
From Japan
On 2017-09-21 15:13:53
There is no blade in the home center in the neighborhood, it is cheap and it is saved! This is not always used at all times, sometimes it cuts trees, pipes of steel pipes, vinyl chloride pipes, so it does not understand the durability well. Because it is a troublesome thing if nothing, we are placing an order before it is lost all the time.
This review is about item#47313156.
Used for piping removal work
3
From Japan
On 2017-07-22 18:36:36
I do not know the durability because I have not used it yet, but I can cut the iron pipe by 65A.
This review is about item#47313131.
I am cutting metal and cutting wood
4
From Japan
On 2017-07-17 14:40:34
It is well suited for the price It is exchanging the blade to the early eye Easy to change so we are trying to save money
This review is about item#47313156.
Steel cutting
4
From Japan
On 2017-05-29 17:28:23
I was searching for cheap things because I had to cut a lot more. Review was also not bad, so I tried it. I used it for 4 ~ 5 mm tubing while applying cutting spray, so I do not know the durability but is it good for price?
This review is about item#47313131.
Bathroom demolition work
5
From Japan
On 2017-04-14 16:48:31
During work, I think that it is a good product without any problems on the discontinuities.
This review is about item#47313131.
Cutting of iron plate
5
From Japan
On 2017-02-28 19:04:35
I tried cutting 3 mm iron plate, but it was hard to cut. When I did the same work the next time, it was able to run smoothly. I understand that it depends on how to use the tool. I think that there is no blade spillage and it can be used satisfactorily.
This review is about item#47313156.
Steel cutting
4
From Japan
On 2017-01-25 08:59:22
I do not know exactly with the specification at one time, but this time it was able to be used without problems. I think Cospa is a better person.
This review is about item#47313122.
Used for shelving the storeroom,
5
From Japan
On 2017-01-20 14:55:23
I was surprised because I like it very strongly, so I first used saver saw, but until now I was doing with a jigsaw blade but the reciprocating saw blade of Monotaro is durable and the sharpness is the best, you can not use jigsaw anymore ,
This review is about item#47313156.
Plumbing work
5
From Japan
On 2016-11-23 17:06:02
It is faster to cut a man better than a monoterror by far the better one
This review is about item#47313156.
I used it to cut the pumping pipe of wheat flour.
5
From Japan
On 2016-07-27 07:34:33
I used it to cut a 65 mm iron pipe. I could cut it well as well as sharpness.
This review is about item#47313156.

Related Products