Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Suitcase Tool Box, Tray

5.00 (1)
Cylinder Lock (selling separately)
Mountable
Color
Blue
Material
Body; steel, medium-sized dish; polypropylene (PP)
Specification
With tray (removable)
...see all>
Product Options
ADD TO CART
Usable Inner Dimension (Width x Depth x Height)(mm) Weight (kg) TRUSCO Part Number 2014 TRUSCO Published Page Dimensions Y (mm) Dimension Z (mm) Outer Dimensions (Width x Depth x Height) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Usable Inner Dimension (Width x Depth x Height)(mm) Weight (kg) TRUSCO Part Number 2014 TRUSCO Published Page Dimensions Y (mm) Dimension Z (mm) Outer Dimensions (Width x Depth x Height) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
417x207x84 1.9 120-1085 2-1091 84 110 418x222x110 1PC 1 T-410 08380154 40.99 SGD
In stock
367x200x52.5 1.6 120-1077 - - - 382x222x 95 1PC 1 T-360 08380145 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
toolbox
5
From Japan
On 2016-08-06 20:26:48
Purchased as car. Easy to store because it is thin.
This review is about item#08380145.

Related Products