Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Waste Plug

Flange Outer Diameter (mm)
63
Height H (mm)
34
Screw Diameter
G(PF)1 1/2
Weight (g)
210
Material
SUS304 lost wax made
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TO-184R/40A 47316211 -
Discontinued
[x]
ADD TO CART

Related Products