Buy more than* S$200* and get FREE SHIPPING

Drain Hose, Accordion Hose

5.00 (2)
...see all
Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimension F (mm) Type Material Dimensions A Dimension E (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimension F (mm) Type Material Dimensions A Dimension E (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
65 28 68 800 For 50A Vinyl chloride G(PF)2 34.5 1PC 1 TO-292M/80 87026624 5.28 SGD
Shipped after 2017-02-27
45.5 17 48 800 32A for Vinyl chloride G(PF)1 1/4 35 1PC 1 TO-192M/80 47316814 4.90 SGD
Shipped after 2017-02-27
53.8 17 57 800 For 40A Vinyl chloride G(PF)1 1/2 35 1PC 1 -- 47316823 3.99 SGD
Shipped after 2017-02-27
64.8 20 69.8 1000 For 50A Vinyl chloride G(PF)2 42 1PC 1 TO-192L 47316857 14.08 SGD
Shipped after 2017-02-27
38 18 41.6 1000 For 25A Vinyl chloride G(PF)1 30 1PC 1 TO-192S 47316796 6.19 SGD
Shipped after 2017-02-27
45.5 17 48 1000 - - G(PF)1 1/4 35 1pc 1 TO-192M/100 47316805 11.95 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
System kitchen sink drain trap exchange
5
From Japan
On 2016-03-10 02:34:04
Rikushiru because it was dirty when the dishwasher is attached to the system Kitchen (formerly San'webu) was incidentally exchange. Better to replace than to clean at this price was to exchange thought and good. I purchased a hose of Sanei in the first, because the worry of water leakage was there in the specifications of the packing-less I bought things Sugiko of the same with a triangular packing and Rikushiru genuine.
This review is about item#87026624.
Hose of the sink drain trap
5
From Japan
On 2015-07-06 21:59:51
Since the part number of the drain hose to fit the sink drain trap of the plan to buy here do not know I bought contact. Thank you very kindly tell me. I could well junction. I think the article is made well.
This review is about item#87026624.

Related Products