Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Clear Parts Box

5.00 (6)
Material
Copolymer
Specification
Available to be opened from both sides, removable lid, with square are
...see all>
Product Options
ADD TO CART
Inside Dimension (Length x Width x Height) (mm) Outer Dimensions (Length L x Width W x Height H) (mm) Pitch (mm) Color Accessories Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Dimension (Length x Width x Height) (mm) Outer Dimensions (Length L x Width W x Height H) (mm) Pitch (mm) Color Accessories Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
190x each 37x33 200x153x40 5.5 Clear 12 pieces with the partition plate - 1PC 1 SPW-1500 47313472 9.99 SGD
In stock
190x120x33 200x153x40 5.5 Clear Four with the partition plate - 1PC 1 SPW-1510 47313481 9.99 SGD
In stock
224x161x33 234x195x40 5.5 Clear Six with the partition plate - 1PC 1 SPW-2310 47313515 12.99 SGD
In stock
190x124x33 200x153x40 - Clear - Free type 1PC 1 SPW-1500F 47313497 6.99 SGD
In stock
224x each 50x33 234x195x40 5.5 Clear 12 pieces with the partition plate - 1PC 1 SPW-2300 47313506 12.99 SGD
In stock
190x120x33 200x153x40 5.5 Blue Six with the partition plate - 1PC 1 IPW-1510 47313524 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Accessory arrangement
5
From Japan
On 2018-04-19 16:08:18
Ringstar Super pitch 5.5 mm L & R It is a good item
This review is about item#47313481.
For storage of fine tools
5
From Japan
On 2017-11-15 22:50:30
I bought it in combination with the company's product Doctor series As introduced in the company's PV It is useful because it fits in just the right sense of size Detailed tools and parts that are liable to fall apart We are adjusting the partition according to each size 1/4 ratchet & socket type Replacement bit Various Precision file Terminal materials & fuses Both replacement drivers and precision drivers When purchasing in sets mostly Although a plastic case for storage is attached Although it was a rule that the contents were broken by a slight drop or the case was damaged This is not broken by a little or gently It's safe to buy the same things as much as you want
This review is about item#47313472.
Squid fishing accessories
5
From Japan
On 2017-05-24 11:35:23
Either from the left or right, it can be opened and closed, it is easy to use, and the partitions are fine so it is handy
This review is about item#47313506.
For the management of small tools and parts
5
From Japan
On 2017-02-08 21:47:41
Usage · It is very good to choose from three shapes according to the object to put in. There is almost no play of the lid and lid so small parts will not mix (thin unnecessary washers are more concerned) The strength is also increasing thanks to the partition I feel uneasy about worrying about losing the lid when I drop it I bought hexagon bits, precision drivers, wiring terminals for classification (about 10 in all)
Used as drill drill box
5
From Japan
On 2014-11-28 13:41:04
It was thin and very affordable size. I can open it from either the front or the back, but I do not feel the necessity for now. On the contrary, I am worried that the lid will not come off soon.
This review is about item#47313515.
Classification of tip tools
5
From Japan
On 2013-12-03 18:08:00
Opening both ends has the advantage of removing the lid and is convenient for organizing. The lid also seems to have durability because it is firmer than I thought.
This review is about item#47313481.

Related Products