Buy more than* S$200* and get FREE SHIPPING

Masking Tape For Printed-Circuit Board ELEP Masking N-300

Adhesive Force (N/20mm)
5.48
Tape Thickness (mm)
0.1
Tape Length (m)
30
Base Material
PETP (polyester) film
Color
Green
...see all>
Product Options
ADD TO CART
AS ONE Part Number Dimensions {Width W (mm) x Length l (m)} Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Dimensions {Width W (mm) x Length l (m)} Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6-6394-01 9mmx30m 9 1Roll 1 N-300 33239561 11.99 SGD
Shipped after 2018-05-28
6-6394-02 12mmx30m 12 1Roll 1 N-300 33239577 15.99 SGD
Shipped after 2018-05-28
6-6394-03 15mmx30m 15 1Roll 1 N-300 33239586 19.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products