Buy more than* S$200* and get FREE SHIPPING

Masking Tape For Printed-Circuit Board ELEP Masking N-380

4.50 (2)
Adhesive Force (N/20mm)
1
Tape Thickness (mm)
0.08
Tape Length (m)
100
Base Material
PVC film
Color
Blue
...see all
Product Options
ADD TO CART
AS ONE Part Number Dimensions {Width W (mm) x Length l (m)} Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Dimensions {Width W (mm) x Length l (m)} Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6-6394-06 200mmx100m 200 1Roll 1 N-380 33239613 149.90 SGD
In stock
6-6394-05 100mmx100m 100 1Roll 1 N-380 33239604 73.26 SGD
In stock
6-6394-04 50mmx100m 50 1Roll 1 N-380 33239595 38.32 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For protection of painting and adhesion
4
From Japan
On 2016-10-19 16:26:18
I bought it for protection during painting and adhesion. Adhesion of the tape is often weak, and when it is unnecessary, peel off cleanly. Since the tape extends slightly, pasting can be done neatly. Very good if the price is a bit cheaper ....
This review is about item#33239604.
Experiment
5
From Japan
On 2015-10-27 15:52:30
I am more pleased that we are also rich in variety to purchase next time
This review is about item#33239595.

Related Products