Buy more than* S$200* and get FREE SHIPPING

Super Basket

4.44 (9)
Dimensions (Length L x Width W x Height H) (mm)
370x320x245
Weight (g)
850
Material
Copolymer
Specification
Circular saw storage, rib extenders, side handle, stacking available
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Brown 1PC 1 SB-370 47313716 47.99 SGD
Shipped after 2018-05-28
Green 1PC 1 SB-370 47313691 47.99 SGD
Shipped after 2018-05-28
Red 1PC 1 SB-370 47313707 47.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
Interior trim business
2
From Japan
On 2018-04-24 00:30:09
I did not see the size and bought it. small. I am using it even at a company, so it's user-friendly.
This review is about item#47313691.
Tool holder for equipment maintenance
5
From Japan
On 2017-12-02 15:10:43
It looks very sturdy. For large size, with a partition plate Because it is not attached to this size, purchase at the same time. One piece is a tool partition, put this in a large size and a partition It is conveniently used when transporting replacement parts
This review is about item#47313707.
Brush cutter supplies
4
From Japan
On 2017-05-09 16:53:39
I put a blade of a brush cutter and a shoulder belt. I was convinced that a partition was attached, but since I did not have it, I will order additional order. I plan to keep the blade upright and not fall down with partitions.
This review is about item#47313707.
When taking out a plurality of tools from the tool storage space
4
From Japan
On 2016-11-18 00:54:59
It is useful. I tried it at the home center, but since the monotaro was cheaper it was ordered. There are large and small, but it is only necessary if there are objects of size between the two, but four stars.
This review is about item#47313707.
When storing and transporting tools and materials for work
5
From Japan
On 2016-07-19 17:28:15
It is strong, easy to handle, and is useful because it can be stacked again.
This review is about item#47313691.
When transporting during operation
5
From Japan
On 2015-11-18 18:16:57
Robust, superior one that can be used even when stacked. An optional partition plate is required. Although it has a slight weight, everyday use such as shopping is also recommended.
This review is about item#47313707.
Transportation and storage of documents and printed products
5
From Japan
On 2015-09-18 12:01:26
Firm and solid. The size is also exactly good, it is convenient to carry.
This review is about item#47313691.
Polishers, buff storage
5
From Japan
On 2015-03-09 14:53:00
Strong making to withstand heavy use. You can put sorting and sort it, it will be useful.
This review is about item#47313707.
Carrying tool
5
From Japan
On 2013-12-19 08:06:42
The size is just right and it's strong!
This review is about item#47313691.

Related Products