Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tool Box

4.42 (12)
Load Limit (kgf)
500
Tensile Strength (kgf)
Handle / 110
Outer Dimensions (Length L x Width W x Height H) (mm)
465x333x322
Inside Dimension (mm)
Under 210 body / 360x255x in dish, medium-sized dish / 223x265x70
Capacity (L)
About 27
Weight (kg)
2.56
Material
High impact copolymer resin used
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red / Black 1PC 1 D-4700 47313734 68.99 SGD
In stock
Blue / Black 1PC 1 D-4700 47313743 68.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 5
3 star 1
2 star 0
1 star 0
Review Rating: 4.42
12 Customer Reviews
The reviews are automatic translation.
Marnoco storage box
4
From Japan
On 2018-02-07 20:19:54
I can not help it because there are few alternatives, but I really want something more just fitting. 165 mm for Marunoko storage is quite large, but the sense of security at the time of storage is good
This review is about item#47313734.
House ticket holder
5
From Japan
On 2017-11-14 15:38:23
The capacity is bigger than I expected and various things enter. One thing, big things come in normally
This review is about item#47313743.
Power tool storage
3
From Japan
On 2017-08-03 17:20:39
It is bigger than I thought, bulky, but strength and durability are good.
This review is about item#47313743.
Tool summary
4
From Japan
On 2017-04-06 18:00:52
I think that it was good if the lid is a bit stronger although it is perfectly capacitive.
This review is about item#47313734.
Used for fishing gear
5
From Japan
On 2017-03-20 12:30:21
I use it for ship's fishing gear. I just wanted a small size so it's just fine. It is very useful because it is sturdy even if you chair after fishing.
This review is about item#47313743.
Storage of bicycle tools and parts
4
From Japan
On 2017-01-26 15:48:17
It is sturdy and can be used well as a chair or workbench. I think the price is reasonable.
This review is about item#47313743.
Storage of vertical ultrasonic polishing machine
5
From Japan
On 2016-03-02 20:25:46
This is good. Because it has a height, it is useful for storing vertical ultrasonic polishing machines and ruthers. Since there is room, you can also store foot pedals and loupes. It is convenient for the handle to stop at the center. recommendation.
This review is about item#47313743.
As a fishing tool storage BOX
4
From Japan
On 2016-02-09 16:26:29
It's strong and it's okay to sit on. The lid is open from either side, the inside is wide and very easy to use. As a discontent, when opening the lid, there is no handle and it is closed with Pitri and it is hard to break at the time of a break. Because there is no stopper in the lid when opening it, it opens too much. I am glad that there is a non-slip rubber on the bottom. However, these three points got handles by themselves, so that they did not open too much to the lid, and attached a rubber to the bottom, so it gone (^ ^)
This review is about item#47313743.
As concrete cutter circular saw tool box
5
From Japan
On 2016-01-14 14:37:11
It is rugged and satisfies the size fit perfectly. Even if I insert a circular saw, I still have space, so I put extension cord etc.
This review is about item#47313743.
Storing a circle saw
4
From Japan
On 2015-07-13 15:12:09
It is good to be able to store all the related objects in a circle. However, if you use an internal dish as a pedestal, the space above the round sauce will be wasted, so please prepare a dish that will not interfere even if you store the circular saw.
This review is about item#47313743.

Related Products