Buy more than* S$200* and get FREE SHIPPING

Tool Box

5.00 (2)
Color
Red / Black
Weight (kg)
2
Dimension (mm)
450x243x210
Material
High impact copolymer
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RB-4500 47313786 41.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Brush cutter supplies
5
From Japan
On 2017-05-09 16:49:58
I use large parts such as nylon cutter of a brush cutter in the lower row, small parts and tools etc. in the upper row. There is a type in which the middle dish is L letter in the same JOY club, but thinking that contents will become irritated when the box collapses is selected here. Purchased with the red of the same ringster super basket. We put blades and shoulder belts in the basket, unified the mowing supplies in red.
This review is about item#47313786.
Repair work
5
From Japan
On 2014-05-08 15:35:28
I am running rental housing. I am doing repair etc which I can do. We ask you for small things little by little. I am sorry that I am few, but thank you. We are very sorry.
This review is about item#47313786.

Related Products