Buy more than* S$200* and get FREE SHIPPING

Oil Filter Wrench, Filter Paper Exchange Type

4.62 (8)
Compatible Vehicle Model
Arion, Auris, Axio, ist, Isis, Rumion, Fielder, Noah, Premio, Prius, Voxy, wish other
Inside Dimension (mm)
64.5
Outer Diameter (phi mm)
79
Plug-in Angle (mm [inch])
9.5(3/8)
Shape
14 face
Material
Aluminum
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1162 47318993 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Exchange
4
From Japan
On 2015-12-22 17:30:10
good
This review is about item#47318993.
Filter - Change
5
From Japan
On 2014-08-01 16:18:27
It was a good product for cheap price and I use it without any problem
This review is about item#47318993.
Toyota car oil filter change (company car maintenance)
5
From Japan
On 2014-08-01 01:44:21
Up to now it has surpassed with a general-purpose filter wrench, but exclusive items can still be serviced quickly and with confidence. As far as comparing prices, is not it the lowest price in Japan? I do not know repeat because it is not broken, but because I am doing a number, I get overwhelming performance difference. It is awesome at total cost.
This review is about item#47318993.
Change oil element
5
From Japan
On 2014-07-21 15:26:17
It can be used normally.
This review is about item#47318993.
As tool for attaching / detaching filter paper replacement element.
5
From Japan
On 2014-04-01 14:11:53
Genuine is very expensive, but this tablet was cheap. There is no problem with use, I think that I did a good shopping.
This review is about item#47318993.
Filter exchange
5
From Japan
On 2014-01-24 23:52:08
Since it fits perfectly in the filter case, you can turn it with confidence. I bought the cheapest thing because it is not used frequently, but it did not have any problem.
This review is about item#47318993.
Maintenance
5
From Japan
On 2013-12-13 20:23:45
Is it easiest? Because I bought it. I am fully satisfied.
This review is about item#47318993.
Used when replacing filter paper.
3
From Japan
On 2013-10-02 13:40:02
Used normally.
This review is about item#47318993.

Related Products