NoteBuy more than* S$200* and get FREE SHIPPING

Crankshaft Oil Seal Puller Removal Tool

4.00 (5)
Purpose
Crankshaft oil seal. Camshaft oil seal. Various oil seal O ring
Shaft Diameter x Tip Dimension (mm)
1.5, rod-shaped shaft diameter thickness 6x tip: 0.8 Thickness shaft diameter 3.5x tip 1, T type small thickness shaft diameter 8x tip: T-type large
Outside Dimension (mm)
117x total length 62 width, rod-shaped:: T-type large: 88, T type small total length width total length 165x 150x shaft diameter 9
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(3PCSet) 1 1092 47319045 -
Discontinued
[x]
Customer Reviews
5 star 2
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Vehicle maintenance
3
From Japan
On 2016-02-26 16:53:40
no problem
This review is about item#47319045.
The oil seal replacement
5
From Japan
On 2015-06-05 06:54:44
Such a tool is wanted. Easy-to-use.
This review is about item#47319045.
Crank, seal replacement of the cam shaft
4
From Japan
On 2014-07-24 11:16:11
Just good length
This review is about item#47319045.
It is used to remove the seal
3
From Japan
On 2014-05-18 22:15:01
Ahead is too sensitive a seal to be the most used, a little anxiety.
This review is about item#47319045.
It is essential to the bearing replacement of machinery
5
From Japan
On 2014-04-29 18:07:33
Thank you very much. It is a big satisfaction at low cost.
This review is about item#47319045.

Related Products