Buy more than* S$200* and get FREE SHIPPING

Cutting Saw Blade

4.62 (8)
Purpose
While working, if the grass (the foreign matter) winds around it, stop engine immediately. After the engine stop confirmation, remove it. (Please do not touch hands absolutely during engine rotation).
Installation Method
Align the center of the hole on the top surface of the cutter, please attach at the same time completely in a state in which overlaid the cut and cutter.(Confirming the attachment)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(3Sheet) 1 - 47321766 11.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Wrapping prevention of brush cutter
4
From Japan
On 2017-07-11 11:12:28
It is quite excellent. It is inexpensive and has an effect. A little wrapping is lost as it rotates while it is rotating. However, in order to sustain the effect, repairing the cutting edge (sharpening with a grinder etc.) is necessary.
This review is about item#47321766.
Mowing
5
From Japan
On 2016-08-20 13:10:56
I tried various winding prevention tools, but this product is the best in terms of cost. Care is indispensable!
This review is about item#47321766.
Mowing
5
From Japan
On 2016-08-17 08:26:37
Nylon cutter hitting It is used by attaching it to a pull-out type TC Pro, it is comfortably used from a crane kuru etc., teeth are polished with a flat file.
This review is about item#47321766.
Mowing
3
From Japan
On 2016-05-29 23:09:49
Wearing The first sharpness was a bad thing but in the fourth weed mowing it was about the same degree of grass tangling (winding of the blade) as usual. The sharpness of the cutter blade was gone. Grinding of the blade is necessary · We polished with a grindstone! This is my impression.
This review is about item#47321766.
Mowing in rivers etc.
5
From Japan
On 2016-05-26 15:35:49
There are many grass cuts in places where there are many cranes, and in the past work has been wrapped several times by one operation, but it hardly winds up. I am very satisfied.
This review is about item#47321766.
Weed cutting and paying work
5
From Japan
On 2015-12-27 08:50:00
Strong crane grass also leaves without getting entangled with the shaft of the harvester machine, so you do not have to put extra movements and power, which makes working very easy. I wish I could purchase it sooner.
This review is about item#47321766.
Grass cutting
5
From Japan
On 2014-12-22 18:56:17
Although it is a simple structure, it is enough to prevent winding. It is low cost with a set of 3 more.
This review is about item#47321766.
Mowing work
5
From Japan
On 2013-09-08 17:41:51
Although it is an orthodox 2-blade anti-entanglement blade, there is no difference in working efficiency with or without it. Nowadays it is mainstream with 4 or more blades and high turning angle of blade, but if it is a very old-fashioned mowing machine, there is something like the structure where the safety cover is almost adjacent to the chip saw, so at such a time A two-blade anti-winding preventive blade which can easily lay the turning angle of the blade with a vise is useful. The two blades are also easy to sharpen with a grindstone, and it is a nice place to have three packs in one.
This review is about item#47321766.

Related Products