Buy more than* S$200* and get FREE SHIPPING

Plug Anchors (Steel)

4.50 (2)
Material (outer cylinder)
Steel (SWRCH6A)
Tensile Strength (kN)
25.8
Boring Length (mm)
55
Surface Processing
Electro-galvanized colored chromate (Ep-Fe/Zn 5 CM2C)
Outer Diameter (phi mm)
17.5
Drill Diameter (phi mm)
18
Screw Length (mm)
23
Screw Diameter
W1/2
Overall Length (mm)
50
Material
Steel
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(50PC) 1 PA-40 47319106 33.94 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Fixing of the core drill
4
From Japan
On 2015-12-11 16:03:49
The core unit has 30kg. I Single Use because it does not need When you're finished drilling. Cheap and it will be saved. I was able to firmly fixed
This review is about item#47319106.
Mechanical anchor
5
From Japan
On 2013-09-29 17:03:08
Price survive cheaply.
This review is about item#47319106.

Related Products