Buy more than* S$200* and get FREE SHIPPING

Welding Anchor (Steel)

4.71 (7)
Material (bolt)
Steel (SWRCH8A)
Boring Length (mm)
30
Surface Processing
Cloth
Outer Diameter (phi mm)
10
Drill Diameter (phi mm)
10.5
Material
Steel
...see all>
Product Options
ADD TO CART
Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 1Box(100PC) 1 WA-1040 47319115 22.76 SGD
Shipped after 2017-12-18
55 1Box(100PC) 1 WA-1055 47319133 31.42 SGD
Shipped after 2017-12-18
45 1Box(100PC) 1 WA-1045 47319124 25.39 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
welding
5
From Japan
On 2015-03-19 13:50:49
It is possible to use it without problems with the installation of the sash and shutter.
This review is about item#47319115.
welding
5
From Japan
On 2015-02-06 09:10:03
I use it mainly for the construction of the sash. I can use it without any problem.
This review is about item#47319115.
Weld base
4
From Japan
On 2014-08-16 21:58:19
Especially it was able to be used without problems. I plan to purchase it next time.
This review is about item#47319115.
welding
5
From Japan
On 2014-07-15 14:24:42
It was cheap and fast
This review is about item#47319124.
When you want to weld with concrete
4
From Japan
On 2014-03-24 15:36:02
It can be used without problems and is saved.
This review is about item#47319133.
Fitting frame installation
5
From Japan
On 2013-11-12 15:11:27
There is no particular problem.
This review is about item#47319115.
Sash construction
5
From Japan
On 2013-10-17 19:04:45
When using welding anchor mostly is service construction so price is cheaper is nice. Improvement point is even 5 mm if there is a shorter size (1035) work is also fast.
This review is about item#47319115.

Related Products