Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Glueless Blade Scissors

5.00 (7)
Purpose
For soft staff such as vinyl and paper.
Green Purchasing Law
Fit
Material (ring)
Elastomer
Blade Length (mm)
70
Material (handle)
R-ABS
Materials (Blade)
Stainless
Blade Type
Super glue-less
Plate Thickness (mm)
1.5
Overall Length (mm)
170
Width (mm)
70
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1PC 1 Hasa -PF210B 47319142 6.63 SGD
In stock
Light gray 1PC 1 Hasa -PF210LM 47319151 6.63 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
For everyday use
5
From Japan
On 2016-06-21 07:00:42
It cuts well with a light force. We are considering the additional order.
This review is about item#47319151.
During the cutting
5
From Japan
On 2016-05-30 09:03:42
Previously, the part that hold had to use a plastic, for cracked, I tried to buy. Very easy to use, it was saved.
This review is about item#47319142.
Office work
5
From Japan
On 2015-10-10 12:22:28
Design, sharpness is also well satisfied. Durability will validate the future, but is looks good.
This review is about item#47319151.
Cutting of the tape and paper
5
From Japan
On 2015-08-06 14:51:19
Glue to the blade when you cut the tape was in trouble because adhere, but this pair of scissors does not adhere to rumor as glue. Do not wonder, but this scissors is comfortable. To turn off a large paper, I feel grateful and a little more long scissors part.
This review is about item#47319142.
Packing work
5
From Japan
On 2015-07-17 18:32:28
The man is a small size!
This review is about item#47319142.
To cut the label
5
From Japan
On 2015-07-06 15:53:17
Use to cut the label. It is handmade the label in accordance with the goods. Since ordinary scissors there is early to dull the sharpness of this product. Chosen.
This review is about item#47319142.
Curing of the coating industry
5
From Japan
On 2013-11-28 23:02:22
Excellent sharpness! It is long-lasting cut to tape glue is not arrived.
This review is about item#47319142.

Related Products