Buy more than* S$200* and get FREE SHIPPING

Scissors

4.14 (7)
Purpose
For soft staff such as vinyl and paper.
Green Purchasing Law
Fit
Material (ring)
Play elastomer
Blade Length (mm)
70
Material (handle)
R-ABS
Materials (Blade)
Stainless
Blade Type
Super glue-less
Plate Thickness (mm)
1.5
Overall Length (mm)
180
Width (mm)
73
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Light gray 1PC 1 HASA-PF220LM 47319176 6.33 SGD
Blue 1PC 1 Hasa -PF220B 47319167 6.38 SGD
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Cutting of pattern paper, cutting of taping tape, cutting of masking tape
4
From Japan
On 2017-07-27 15:43:34
As expected it has enough functions that seem to be a maker item. The old one is used for gardening. Sometimes polished with diamond file and used.
This review is about item#47319176.
Paperwork
3
From Japan
On 2017-03-12 09:53:59
The accuracy of matching, the feeling of cutting is not good but I think it is a good scissors. However, there are too many products. It is better to choose, but products that can be used for anything are better.
This review is about item#47319167.
Cutting of vinyl, paper and poly-string
5
From Japan
On 2016-07-09 16:37:42
It is spicy and pleasant. Even with cutting double-sided tape, glue sticking is clearly less.
This review is about item#47319167.
I used it for cutting knobs.
2
From Japan
On 2016-04-21 16:42:37
When cutting the fabric, there was a part that could not be cut, and one thread was connected and it was not refreshing enough. Also, at times of thick cuts, I could not cut without doing it, the same type I used before was well broken, I was dissatisfied. Even if it is thin, it is refreshable, I want a pair of scissors that can be cut at once even if it is thick.
This review is about item#47319167.
For office use
5
From Japan
On 2015-07-31 14:50:02
It is unprecedented sharpness and ease of use. I also want to purchase. But it is a bit expensive. But I can not complain if this sharpness.
This review is about item#47319167.
Cut the tape
5
From Japan
On 2014-02-24 11:30:19
Very easy to use and easy to cut. There was no adhesive residue on the tape.
This review is about item#47319176.
Cutting paper and tape
5
From Japan
On 2013-05-22 14:26:51
It was a product I was curious about watching on TV, but I was pretty satisfied by actually using it. As I often cut adhesive tape, I tried it immediately, I am surprised by the sharpness of sharpness. The sticky portion does not remain on the blade. I also feel a little short of blade, but I think that the tape has no problem because it was cut at once.
This review is about item#47319167.

Related Products