Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Notebook CamiApp

Precautions for Use
around is too dark, the angle of the shot is too steep for the page to be read, the pages you read and are broken, there are times when it can not be read correctly by the environment of the shooting.
Paper Quality
High-quality paper (medium paper)
Compatible Models
iPhone, Android
...see all>
Product Options
ADD TO CART
Ruled Line External form Dimensions (Height x Width)(mm) Rule Width (mm) Number of Lines Dimensions (Vetical x Horizontal) (mm) Number of Sheets Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ruled Line External form Dimensions (Height x Width)(mm) Rule Width (mm) Number of Lines Dimensions (Vetical x Horizontal) (mm) Number of Sheets Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
B the horizontal ruled line 148x105 6 21 148x98 (medium paper) 40 A6 1PC 1 Roh -CA92B 47319203 3.99 SGD
In stock
B the horizontal ruled line 210x148 6 28 210x141 (medium paper) 40 A5 1PC 1 Roh -CA91B 47319194 3.99 SGD
Shipped after 2018-06-27
5mm grid ruled 210x148 - - 210x141 (medium paper) 40 A5 1PC 1 Roh -CA91S 47319264 3.99 SGD
Shipped after 2018-06-27
B the horizontal ruled line 252x179 6 35 252x172 (medium paper) 40 B5 1PC 1 Roh -CA90B 47319185 4.99 SGD
In stock
5mm grid ruled (center ruled entering) 210x148 - - 210x148 40 (39 spread) A5 (spread A4) 1PC 1 Roh -CA91S-M 47319273 3.99 SGD
Shipped after 2018-06-27
ADD TO CART

Related Products