Buy more than* S$200* and get FREE SHIPPING

Ring Notebook, CamiApp

5.00 (1)
Paper Quality
High-quality paper (medium paper)
Number of Sheets
50
...see all>
Product Options
ADD TO CART
Rule Width (mm) Number of Lines Dimensions (Vetical x Horizontal) (mm) Ruled Line Material (cover) External form Dimensions (Height x Width)(mm) Compatible Models Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rule Width (mm) Number of Lines Dimensions (Vetical x Horizontal) (mm) Ruled Line Material (cover) External form Dimensions (Height x Width)(mm) Compatible Models Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 29 210x147 (medium paper) B the horizontal ruled line (Table) slip sheet, (back) paperboard 220x164 iPhone, Android A5 1PC 1 SU-TCA91B 47319316 -
Discontinued
[x]
- - 210x297 (medium paper) 5mm grid ruled (center ruled entering) (Table) slip sheet, (back) paperboard 230x309 iPhone,Android A4 1PC 1 Graphics -TCA93S 47319255 -
Discontinued
[x]
- - - 5mm grid ruled (Table ) slip sheet, (back) paperboard 158x123 iPhone,Android A6 1PC 1 Graphics -TCA92S 47319334 4.99 SGD
In stock
6 21 - B lateral ruled (Table ) slip sheet, (back) paperboard 158x123 iPhone,Android A6 1PC 1 Graphics -TCA92B 47319325 4.99 SGD
In stock
- - - 5mm grid ruled (Table ) slip sheet, (back) paperboard 220x164 iPhone,Android A5 1PC 1 Graphics -TCA91S 47319246 5.99 SGD
In stock
6 36 - B lateral ruled (Table ) slip sheet, (back) paperboard 261x193 iPhone,Android B5 1PC 1 Graphics -TCA90B 47319307 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Daily memo note
5
From Japan
On 2017-12-15 11:04:56
It is A5 size, it is easy to use the grid instead of the ruled line. Digitization in the application is less convenient, but it is convenient when sharing notes. Because it is price with 50 sheets, it does not feel expensive though it corresponds to CamiApp correspondence.
This review is about item#47319246.

Related Products