The reviews are automatic translation.
A salesperson is using it to put on sales business etc.
From Japan
On 2017-05-02 18:05:14
The 10 Kg suspension load with a magnet was an eyebrow collar, but in reality it was faithful to advertisements.
As a simple hook of the office desk
From Japan
On 2016-08-16 18:59:44
I'm relieved to arrive quite strongly.
Posting bulletin board
From Japan
On 2016-07-13 16:55:53
Easy to desorb and easy to adjust the position. Even if it is inconvenient for some applications to rotate the hook. Overall, I am satisfied because there is no place where the rigidity is sufficient and uneasy.
Pass baggage etc
From Japan
On 2015-09-10 03:15:29
I carry it, every time I wear it, I use it to lower my luggage etc. Removal is one touch, so it is very handy.
To put a whiteboard on the wall
From Japan
On 2014-11-25 14:04:16
It is 5 kg heavier than normal hook, so it was bigger than I saw on the net. However, it is an ultra-powerful magnet, and it can be used without moving or disappearing. Even when wearing a magnet, because it is devised, even a woman has a structure easy to peel off.
For locking the clutch
From Japan
On 2014-09-16 15:41:28
We use a 1.7 kg weight clock to attach to the wall of the steel plate specification. Although it is a flat surface, it is attached without slipping.
It is used at the manufacturing site.
From Japan
On 2014-01-29 13:07:53
Because it is strong, you can use it somewhat heavy on the manufacturing floor.