Buy more than* S$200* and get FREE SHIPPING

Campus Notebook Dot and Ruled

4.50 (2)
Ruled Line
A ordinary ruled paper (dot-filled)
Rule Width (mm)
7
Paper Quality
Paper medium / high-quality paper (forest certification paper)
Number of Lines
30
Dimensions (Vetical x Horizontal) (mm)
252x179
Number of Sheets
30
Size
No. 6 (semi-B5)
Specification
No string bind
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 1PC 1 Roh -3CAT-Y 47319517 2.99 SGD
In stock
Blue 1PC 1 Roh -3CAT-B 47319474 2.99 SGD
In stock
Green 1PC 1 Roh -3CAT-G 47319483 2.99 SGD
In stock
Pink 1PC 1 Roh -3CAT-P 47319492 2.99 SGD
In stock
Purple 1PC 1 Roh -3CAT-V 47319501 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Business records
5
From Japan
On 2014-12-26 15:02:49
Depending on the description content, 5 colors are used separately. Five color sets are well sold, but certain colors will not be good, so selling separately is saved.
This review is about item#47319517.
It distributes it to each person in charge and records it on work.
4
From Japan
On 2014-05-12 17:27:04
Since the dots are included, the dividing line can be easily drawn, and it is easier to write a simple figure. We will continue to purchase in the future.
This review is about item#47319474.

Related Products