Buy more than* S$200* and get FREE SHIPPING

Campus Notebook Dot and Ruled

4.20 (5)
Paper Quality
Paper medium / high-quality paper (forest certification paper)
Specification
No string bind
...see all>
Product Options
ADD TO CART
Ruled Line Rule Width (mm) Number of Lines Dimensions (Vetical x Horizontal) (mm) Number of Sheets Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ruled Line Rule Width (mm) Number of Lines Dimensions (Vetical x Horizontal) (mm) Number of Sheets Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
A ordinary ruled paper (dot-filled) 7 24 210x148 30 No. 3 (A5) 1PC 1 NO-103ATN 47319641 2.99 SGD
In stock
B the horizontal ruled line (dot-filled) 6 28 210x148 30 No. 3 (A5) 1PC 1 Roh -103BTN 47319657 2.99 SGD
In stock
B the horizontal ruled line (dot-filled) 6 35 252x179 30 No. 6 (semi-B5) 1PC 1 Roh -3BTN 47319632 2.99 SGD
In stock
A ordinary ruled paper (dot-filled) 7 35 297x210 40 No. 1 (A4) 1PC 1 NO-201ATN 47319666 5.99 SGD
In stock
A ordinary ruled paper (dot-filled) 7 30 252x179 30 No. 6 (semi-B5) 1PC 1 Roh -3ATN 47319623 2.99 SGD
In stock
B the horizontal ruled line (dot-filled) 6 41 297x210 40 No. 1 (A4) 1PC 1 Roh -201BTN 47319675 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Site work
4
From Japan
On 2017-11-18 12:31:43
Usage of notes is essential in on-site work. I will try writing more diagrams and tables more and more.
This review is about item#47319675.
Clerical work
2
From Japan
On 2017-10-21 15:24:19
The color of the line which I wanted it to be thin paper quality a bit thicker a little more I think that ingenuity is necessary
This review is about item#47319623.
Notes of work
5
From Japan
On 2015-04-29 11:54:35
I arrived with a bunch of five volumes for some reason.
This review is about item#47319657.
Clerical work
5
From Japan
On 2014-03-28 21:29:54
Dotted ruled lines are user-friendly and can not be removed once they are used.
This review is about item#47319666.
Meeting etc.
5
From Japan
On 2014-03-21 17:29:42
Kokuyo cover notebook systemic is sandwiched between two books. It is easy to write and write memos with meetings and so on. Because it is not quite cheap sold at others, it is saved.
This review is about item#47319657.

Related Products