Buy more than* S$200* and get FREE SHIPPING

Business Card Holder

5.00 (1)
Caution
If the back width is wider, the width of the outside dimension is a little smaller.
Pocket Type
Weft insertion
Height (mm)
191
Width (mm)
119
Specification
Spine Replace Type
...see all
Product Options
ADD TO CART
Mount Amount (Sheets) Green Purchasing Law Storable Sheet Number Storage Dimension (mm) Across Back (mm) Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mount Amount (Sheets) Green Purchasing Law Storable Sheet Number Storage Dimension (mm) Across Back (mm) Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 Incompatibility 180 Up to 58x horizontal vertical 93 10-30 (Dimensions) Blue Cover / R-PP, pocket / PP 1PC 1 Mei -N118B 47319684 6.70 SGD
In stock
60 Nonconformance 360 - 18-45 (external dimensions) Transparent Table \ paper / R-PP, pocket / PP 1PC 1 Mei -N236T 47319763 10.06 SGD
Shipped after 2017-03-03
60 Nonconformance 360 - 18-45 (external dimensions) Black Table \ paper / R-PP, pocket / PP 1PC 1 Mei -N136D 47319745 10.06 SGD
In stock
30 Nonconformance 180 - 10-30 (external dimensions) Pink Table \ paper / R-PP, pocket / PP 1PC 1 Mei -N218P 47319727 6.65 SGD
In stock
30 Nonconformance 180 - 10-30 (external dimensions) Red Table \ paper / R-PP, pocket / PP 1PC 1 Mei -N118R 47319702 6.65 SGD
In stock
30 Nonconformance 180 - 10-30 (external dimensions) Transparent Table \ paper / R-PP, pocket / PP 1PC 1 Mei -N218T 47319736 6.65 SGD
In stock
30 Nonconformance 180 - 10-30 (external dimensions) Blue Table \ paper / R-PP, pocket / PP 1PC 1 Mei -N218B 47319711 6.65 SGD
In stock
30 Incompatibility 180 Up to 58x horizontal vertical 93 10-30 (Dimensions) Black Cover / R-PP, pocket / PP 1PC 1 Mei -N118D 47319693 6.65 SGD
In stock
60 Incompatibility 360 Up to 58x horizontal vertical 93 18-45 (Dimensions) Blue Cover / R-PP, pocket / PP 1PC 1 Mei -N236B 47319754 10.17 SGD
Shipped after 2017-03-03
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Business card holder
5
From Japan
On 2014-12-09 22:15:50
It does not get in the way because when the thin content is small.
This review is about item#47319684.

Related Products